Item
|
Multihead Operator
|
Basic Material
|
Plastic
|
Number of Heads
|
3
|
Contact Form
|
1NO/1NC
|
Legend
|
I/O
|
Legend/Background Color
|
White/Green, White/Red
|
Lamp Voltage
|
120V AC
|
Type of Operator
|
(1) Extended Button, (1) Flush Button, (1) Light
|
Lamp Type
|
LED
|
Number of Operators
|
3
|
NEMA Rating
|
1, 12, 3, 4, 4X
|
Series
|
XB5
|
Contact Rating
|
10A @ 600V AC
|
Standards
|
Bureau Veritas, CSA, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, Germanischer Lloyd (GL), JIS C8201-1, JIS C8201-5-1, Lloyd's Register, REACH, RoHS, UL 508, UL Listed, WEEE
|
Shape
|
Rectangle
|
Action
|
Momentary/Momentary/Momentary
|
Head Material
|
Plastic
|
Bezel Material
|
Plastic
|
Replacement Lamp
|
Mfr. No 25501-01-027
|
Lamp Module Type
|
Full Voltage
|
IP Rating
|
IP66, IP69, IP69K
|
NEMA Contact Rating Designation
|
A600/Q600
|
Includes
|
120V Light, White I on Green Background and White O on Red Background
|
Lamp Module Voltage
|
120V AC
|
Terminal Connection
|
Screw Clamp
|
AC Contact Rating
|
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
|
DC Contact Rating
|
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
|
Legend Color
|
White
|
Product Type
|
Multihead Operators
|
Resistance To Electromagnetic Fields
|
10 V/m IEC 61000-4-3
|
Head Type
|
standard
|
[Ith] Conventional Free Air Thermal Current
|
10 A EN/IEC 60947-5-1
|
Connections - Terminals
|
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1 || spring terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || spring terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
|
Operating Travel
|
1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)
|
Positive Opening
|
with EN/IEC 60947-5-1 appendix K
|
Operating Force
|
3.5 N NC changing electrical state || 3.8 N NO changing electrical state
|
Ip Degree Of Protection
|
IP66 IEC 60529 || IP69 IEC 60529 || IP69K
|
Operators Description
|
green ''I'' - red ''O''
|
Light Source Colour
|
white
|
Resistance To Fast Transients
|
2 kV IEC 61000-4-4
|
Short-Circuit Protection
|
10 A cartridge fuse gG EN/IEC 60947-5-1
|
Resistance To Electrostatic Discharge
|
6 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
|
Electrical Reliability
|
Λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
|
Bulb Base
|
integral LED
|
Ambient Air Temperature For Storage
|
-40-70°C
|
Product Certifications
|
UL Listed || GL || LROS (Lloyds register of shipping) || DNV || BV || CSA
|
Contacts Material
|
silver alloy (Ag/Ni)
|
Ik Degree Of Protection
|
IK05 IEC 50102
|
Resistance To High Pressure Washer
|
7000000 Pa 55°C 0.1 m
|
Surge Withstand
|
1 kV IEC 61000-4-5
|
Overvoltage Category
|
class II IEC 61140
|
Electrical Durability
|
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
|
Colour Of Marking
|
white marking when green, red or black caps || black marking when white caps
|
Operator Profile
|
1 flush - 1 projecting push-buttons - 1 central pilot light, green flush, I white) || red projecting, O white)
|
Contacts Type And Composition
|
1 NO + 1 NC
|
Product Or Component Type
|
illuminated double-headed push-button
|
[Ui] Rated Insulation Voltage
|
600 V 3)EN 60947-1
|
Shock Resistance
|
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
|
Vibration Resistance
|
5 gn 2-500 Hz)IEC 60068-2-6
|
Light Source
|
protected LED
|
[Ie] Rated Operational Current
|
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
|
Supply Voltage Limits
|
94-132 V AC
|
Protective Treatment
|
TH
|
Device Presentation
|
complete product
|
Nema Degree Of Protection
|
NEMA 13 || NEMA 4X
|
Device Short Name
|
XB5
|
Shape Of Screw Head
|
cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
|
Electromagnetic Emission
|
class B IEC 55011
|
Mechanical Durability
|
1000000 cycles
|
Tightening Torque
|
0.8-1.2 N.m EN 60947-1
|
Fixing Collar Material
|
plastic
|
Terminals Description Iso N°1
|
(11-12)NC || (13-14)NO
|
[Uimp] Rated Impulse Withstand Voltage
|
6 kV EN 60947-1
|
Current Consumption
|
14 mA
|
Signalling Type
|
steady
|
Ambient Air Temperature For Operation
|
-40-70°C
|
Contacts Usage
|
standard contacts
|
Shape Of Signaling Unit Head
|
rectangular
|
Contact Operation
|
slow-break
|
[Us] Rated Supply Voltage
|
110 to 120 V AC 50/60 Hz
|
Operator Illumination
|
Illuminated
|
Mechanical Operating Durability
|
1.00 x 10^6
|
Resistance Properties
|
Chemical Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
|
Operating Temperature - Minimum
|
-40 Degrees F
|
Push Button Style
|
Flush
|
Operating Temperature - Maximum
|
158 Degrees F
|
Lamp Voltage - Maximum
|
120 V AC
|
Legend Background Color
|
Green/Red
|
Operator Material
|
Plastic
|
Operator Voltage Rating - Maximum
|
600 V AC/DC
|
Head Color
|
Green, Red
|
Number of Indicator Lights
|
0
|
NEMA Enclosure Rating
|
13, 4X
|