Shop All Push Button Switches
Schneider Electric
Illuminated Multi-Head Operator, 22 mm, Rectangular
Mfr # ZB4BW7A1724
Zoro # G6852106
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Heads 2
- Features Snap-Fit Assembly
- Legend Down Arrow, Up Arrow
- Legend/Background Color Black/White, White/Black
- Lamp Voltage Module Not Included
Product Information
- Brand Schneider Electric
- MFR # ZB4BW7A1724
- Zoro # G6852106
- UPC # 785901526100
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Cad Overall Depth | 30 mm |
Mounting Diameter | 22 mm |
Cad Overall Height | 50 mm |
Cad Overall Width | 30 mm |
Overall Depth | 1.18 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.18 in |
Overall Height | 1.97 in |
Manufacturer Warranty Length | 18 mo |
Description
Multihead Operator, 22 mm, Momentary/Momentary, Type of Operator (1) Light, (2) Flush Buttons, Head Material Metal, Bezel Material Metal, Color White/Black, NEMA Rating 13, 4X, IP Rating IP66, Legend Down Arrow, Up Arrow, Legend/Background Color Black/White, White/Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLOFIL Wire Mesh Cable Tray, 6x2In, 10 Ft (CF54/150EZ)
- IFM Proximity Sensor, Capacitive, 8mm, PNP/NPN (KG5067)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 18 A, Reversing: Yes (LC2D18KUE)
- WIEGMANN Key, NOVAL Accessory, Zinc (N41214TVPK)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR25R)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR8R)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR3R)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001SKR1RH13)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001KR8)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR25RM)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001K2L1G)
- Schneider Electric Push Button Switches