Shop All Selector Switches
Schneider Electric
Illum Selector Switch, 2 Pos, 30mm, No Knob
Mfr # 9001K11J1
Zoro # G1140526
original price:
$138.59
5% off
new price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Operator Not Included
- Action Maintained/Maintained
- Cam E
Product Information
- Brand Schneider Electric
- MFR # 9001K11J1
- Zoro # G1140526
- UPC # 785901323082
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 30 mm |
Description
Selector Switch Head, 30 mm, 2 Position, Maintained/Maintained Action, Operator Not Included Type of Operator, Operator Color No Operator, Operator Head Material Not Applicable, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP65, Cam E, Standards CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Fiber Kit, Optical Fiber Preparation (TK-120)
- EATON BUSSMANN Disconnect Switches, 60A Amp Range, 347V AC/125V DC Volt Rating, 1 Poles, Box Lug (CCP2-1-60CF)
- SQUARE D Miniature Circuit Breaker, HOMT Series 30A, 1 Pole, 120/240V AC (HOMT3015)
- TELEMECANIQUE SENSORS Severe Duty Limit Switch, No Lever, Rotary, SPDT, 20A @ 600V AC (9007TUB1)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, E Lvr (9001KS11FB)
- SCHNEIDER ELECTRIC Head for selector switch, Harmony XB6, black 16mm 3 positions spring return to center (ZB6AD25)
- SCHNEIDER ELECTRIC Flush Indicator Light, 24VDC, Red (XVLA334)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Yellow (ZB4BK1453)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (XB5AD53)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Levr (XB4BD25)
- DAYTON Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (30G272)
- Schneider Electric Selector Switches