Shop All Furnace and Heater Parts
Schneider Electric
IEM3465 energy meter - BACnet - 1 DI - 1 DO - multi-tariff - LVCT
Mfr # A9MEM3465
Zoro # G4054888
product price: $677.99
/ea
Free Shipping & Returns
$677.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Schneider Electric
- MFR # A9MEM3465
- Zoro # G4054888
- Country of Origin China
- Category Furnace and Heater Parts
Details
Item | IEM3465 energy meter - BACnet - 1 DI - 1 |
Description
The Acti9 iEM3000 series energy meters offer an attractive range of three-phase DIN rail-mounted energy meters with an LCD display. Additional local signaling includes green LED power-on indicator, flashing yellow LED for accuracy checking, an overload alarm and communication indicators. This meter can be used in sub-billing applications and supports 4 tariff schedules. The meter provides the following accuracy classes: Active Energy: class 0.5S per IEC 62053-21, and per ANSI C12.20. The meter will measure Active and Reactive Power, Active and Reactive Energy, Voltage and Current. With four quadrant Energy measurement. Designed for 50Hz or 60Hz networks, supply voltage can range from 100 to 277VAC or 173 to 480VAC. The rated current goes through a 0.333V or 1V transducer to be measured in this meter and will support Single Phase and Neutral, Three Phase and Three Phase and Neutral configurations. Communication protocol is BACnet with screw terminal support. There is one programmable digital input and one programmable digital output that can be used as a pulsed output. Certifications include EAC, CE and UL. Product dimensions are as follows: width 3.54 in (90 mm), depth 2.72in (69 mm), height 3.42 in (87 mm).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER 30Gx400173 Motor Mount (30GX400173)
- EMBASSY INDUSTRIES Embassy Vent Block for Brass End Block Kit (11240608)
- GENERAL FILTERS 1A-25B 10 Gph Fuel Filter 12 Psi (1A-25B)
- DAYTON BthExh Fn, 8In Duct, Galv Steel, 115 V (60KU34)
- SCHNEIDER ELECTRIC IEM3455 energy meter - Modbus - 1 DI - 1 DO - multi-tariff - LVCT (A9MEM3455)
- SCHNEIDER ELECTRIC Valve Linkage, 1/2" to 1-1/4" (AV-400)
- SCHNEIDER ELECTRIC IEM3555 energy meter - Modbus - 1 DI - 1 DO - multi-tariff - Rogowski coil (A9MEM3555)
- DAYTON Motor (3970003400)
- L.B. WHITE Ignitor (573196)
- FIROMATIC 141Tf 1/2" Npt(M) X 3/8" Npt(M) (141TF)
- WHITE-RODGERS 1F83C-11Pr 80 Series Clear (1F83C-11PR)
- Schneider Electric Furnace and Heater Parts