Shop All IEC Timer Modules
Schneider Electric
IEC Timer Module, 1NO/1NC, 10 to 180sec
Mfr # LADR4
Zoro # G0283281
original price:
$192.89
18% off
new price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Delay Type Off Delay
- Range of Time Delay 10.00 sec to 180.00 sec
- Number of Contacts 2
- Contacts Normally Closed 1
- Contacts Normally Open 1
Product Information
- Brand Schneider Electric
- MFR # LADR4
- Zoro # G0283281
- UPC # 785901213871
- Country of Origin France
- Category IEC Timer Modules
Details
Item | IEC Timer Module |
Delay Type | Off Delay |
Range of Time Delay | 10.00 sec to 180.00 sec |
Number of Contacts | 2 |
Contacts Normally Closed | 1 |
Contacts Normally Open | 1 |
Mounting | Front |
Max. Contact Blocks (No.) | 1 |
Maximum Operating Temperature | 158 Degrees F |
Time Delay - Minimum | 10 sec |
Compatible with Manufacturer Model Number | LC1D09B7, LC1D09BD, LC1D09F7, LC1D09M7, LC1D09P7, LC1D12B7, LC1D12BD, LC1D12M7, LC1D12P7, LC1D18B7, LC1D18BD, LC1D18M7, LC1D18P7, LC1D25B7, LC1D25BD, LC1D25M7, LC1D25P7, LC1D32B7, LC1D32M7, LC1D40AM7 |
Time Delay - Maximum | 180 sec |
Number of Normally Closed Contacts | 1 |
Starter Mounting Location | Front |
Maximum Voltage Rating | 690V AC |
Terminal Connection Type | Screw Clamp Terminals |
Compatible with Series | TeSys Deca |
Minimum Operating Temperature | -40 Degrees F |
IP Rating | IP20 |
Number of Normally Open Contacts | 1 |
Compatible Manufacturer Part Number | LC1D09B7, LC1D09BD, LC1D09F7, LC1D09M7, LC1D09P7, LC1D12B7, LC1D12BD, LC1D12M7, LC1D12P7, LC1D18B7, LC1D18BD, LC1D18M7, LC1D18P7, LC1D25B7, LC1D25BD, LC1D25M7, LC1D25P7, LC1D32B7, LC1D32M7, LC1D40AM7 |
Compatible Manufacturer Model Number | LC1D09B7, LC1D09BD, LC1D09F7, LC1D09M7, LC1D09P7, LC1D12B7, LC1D12BD, LC1D12M7, LC1D12P7, LC1D18B7, LC1D18BD, LC1D18M7, LC1D18P7, LC1D25B7, LC1D25BD, LC1D25M7, LC1D25P7, LC1D32B7, LC1D32M7, LC1D40AM7 |
For Use with Mfr. Model Number | LC1D09B7, LC1D09BD, LC1D09F7, LC1D09M7, LC1D09P7, LC1D12B7, LC1D12BD, LC1D12M7, LC1D12P7, LC1D18B7, LC1D18BD, LC1D18M7, LC1D18P7, LC1D25B7, LC1D25BD, LC1D25M7, LC1D25P7, LC1D32B7, LC1D32M7, LC1D40AM7 |
For Use With Mfr. Model Number | LC1D09B7, LC1D09BD, LC1D09F7, LC1D09M7, LC1D09P7, LC1D12B7, LC1D12BD, LC1D12M7, LC1D12P7, LC1D18B7, LC1D18BD, LC1D18M7, LC1D18P7, LC1D25B7, LC1D25BD, LC1D25M7, LC1D25P7, LC1D32B7, LC1D32M7, LC1D40AM7 |
Description
IEC Timer Module, Number of Normally Closed Contacts 1, Delay Type Off Delay, Maximum Voltage Rating 690V AC, Number of Normally Open Contacts 1, Number of Contacts 2, Compatible with Series TeSys Deca, Starter Mounting Location Front, Terminal Connection Type Screw Clamp Terminals, Maximum Operating Temperature 158 Degrees F, Time Delay - Minimum 10 sec, Time Delay - Maximum 180 sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 30A, 2 Pole, 600VAC (6YH63)
- POWER FIRST Outlet Strip, 6, 3 ft., 5-15R (52NY41)
- LUTRON Receptacles, GFCI, Tamper-Resistant, White (CAR-15-GFST-WH)
- NVENT HOFFMAN Aluminum Enclosure, 20.12 in H, 11.02 in D (SY405026A)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, .1 to 30sec (LADR2)
- SCHNEIDER ELECTRIC Panel mounted timer monofunction, Harmony XB5, plastic, 22mm, time delay 3...60min, 24V DC (XB5DTB25)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, .1 to 3sec (LADR0)
- SCHNEIDER ELECTRIC Panel mounted timer monofunction, Harmony XB5, plastic, 22mm, time delay 3...60s, 100...240V AC DC (XB5DTGM3)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, .1 to 3sec (LADT0)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, 10 to 180sec (LADT4)
- Schneider Electric Contactors & Contacts