Shop All IEC Timer Modules
Schneider Electric
IEC Timer Module, 1NO/1NC, .1 to 3sec
Mfr # LADT0
Zoro # G2054771
original price:
$193.55
20% off
new price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Delay Type On Delay
- Range of Time Delay 0.10 sec to 3.00 sec
- Number of Contacts 2
- Contacts Normally Closed 1
- Contacts Normally Open 1
Product Information
- Brand Schneider Electric
- MFR # LADT0
- Zoro # G2054771
- UPC # 785901213765
- Country of Origin France
- Category IEC Timer Modules
Details
Item | IEC Timer Module |
Delay Type | On Delay |
Range of Time Delay | 0.10 sec to 3.00 sec |
Number of Contacts | 2 |
Contacts Normally Closed | 1 |
Contacts Normally Open | 1 |
Mounting | Front |
Max. Contact Blocks (No.) | 1 |
Starter Mounting Location | Front |
Number of Normally Closed Contacts | 1 |
Maximum Voltage Rating | 690V AC |
Time Delay - Maximum | 3 sec |
IP Rating | IP20 |
Compatible with Series | TeSys Deca |
Terminal Connection Type | Screw Clamp Terminals |
Compatible with Manufacturer Model Number | LC1D09B7, LC1D09BD, LC1D09F7, LC1D09M7, LC1D09P7, LC1D12B7, LC1D12BD, LC1D12M7, LC1D12P7, LC1D18B7, LC1D18BD, LC1D18M7, LC1D18P7, LC1D25B7, LC1D25BD, LC1D25M7, LC1D25P7, LC1D32B7, LC1D32M7, LC1D40AM7 |
Number of Normally Open Contacts | 1 |
Time Delay - Minimum | 0.3 sec |
Maximum Operating Temperature | 158 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Compatible Manufacturer Part Number | LC1D09B7, LC1D09BD, LC1D09F7, LC1D09M7, LC1D09P7, LC1D12B7, LC1D12BD, LC1D12M7, LC1D12P7, LC1D18B7, LC1D18BD, LC1D18M7, LC1D18P7, LC1D25B7, LC1D25BD, LC1D25M7, LC1D25P7, LC1D32B7, LC1D32M7, LC1D40AM7 |
Compatible Manufacturer Model Number | LC1D09B7, LC1D09BD, LC1D09F7, LC1D09M7, LC1D09P7, LC1D12B7, LC1D12BD, LC1D12M7, LC1D12P7, LC1D18B7, LC1D18BD, LC1D18M7, LC1D18P7, LC1D25B7, LC1D25BD, LC1D25M7, LC1D25P7, LC1D32B7, LC1D32M7, LC1D40AM7 |
For Use with Mfr. Model Number | LC1D09B7, LC1D09BD, LC1D09F7, LC1D09M7, LC1D09P7, LC1D12B7, LC1D12BD, LC1D12M7, LC1D12P7, LC1D18B7, LC1D18BD, LC1D18M7, LC1D18P7, LC1D25B7, LC1D25BD, LC1D25M7, LC1D25P7, LC1D32B7, LC1D32M7, LC1D40AM7 |
For Use With Mfr. Model Number | LC1D09B7, LC1D09BD, LC1D09F7, LC1D09M7, LC1D09P7, LC1D12B7, LC1D12BD, LC1D12M7, LC1D12P7, LC1D18B7, LC1D18BD, LC1D18M7, LC1D18P7, LC1D25B7, LC1D25BD, LC1D25M7, LC1D25P7, LC1D32B7, LC1D32M7, LC1D40AM7 |
Description
IEC Timer Module, Number of Normally Closed Contacts 1, Delay Type On Delay, Maximum Voltage Rating 690V AC, Number of Normally Open Contacts 1, Number of Contacts 2, Compatible with Series TeSys Deca, Starter Mounting Location Front, Terminal Connection Type Screw Clamp Terminals, Maximum Operating Temperature 158 Degrees F, Time Delay - Minimum 0.3 sec, Time Delay - Maximum 3 sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Green, 50 ft. (9856)
- HUBBELL WIRING DEVICE-KELLEMS Lighting Fixture Round Box, White (PT12LFB)
- SCHNEIDER ELECTRIC Lug Shield, IEC (LA9G3707)
- QUICKCABLE Wire Cnctr, Size 3/0, Starter, Ground Lug (6430-525-001F)
- SCHNEIDER ELECTRIC Panel mounted timer monofunction, Harmony XB5, plastic, 22mm, time delay 3...60min, 24V DC (XB5DTB25)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, 10 to 180sec (LADT4)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, .1 to 30sec (LADR2)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, 10 to 180sec (LADR4)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, .1 to 30sec (LADT2)
- SCHNEIDER ELECTRIC Panel mounted timer monofunction, Harmony XB5, plastic, 22mm, time delay 3...60s, 100...240V AC DC (XB5DTGM3)
- Schneider Electric Contactors & Contacts