Shop All IEC Timer Modules
Schneider Electric
IEC Mounting Kit
Mfr # LA7K0064
Zoro # G0785285
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type IEC, Miniature
- For Use With K Thermal Overload Relays
- Product Type Terminal Block
- Height 3.15 in
- Number of Pieces 1
Product Information
- Brand Schneider Electric
- MFR # LA7K0064
- Zoro # G0785285
- UPC # 785901913597
- Country of Origin Czechia
- Category IEC Timer Modules
Dimensions
Height | 3.15 in |
Width | 1.77 in |
Depth | 75 mm |
Details
Item | Terminal Block |
Type | IEC, Miniature |
For Use With | K Thermal Overload Relays |
Product Type | Terminal Block |
Number of Pieces | 1 |
Compatible Series | 782/782H |
Standards | RoHS Compliant |
Mounting Style | DIN Rail |
Fastening Method | Screw |
Weight | 3.53 oz |
Tightening Torque | 0.8 N.m screw clamp terminals Philips No 2 || 0.8 N.m screw clamp terminals flat Ø 6 mm |
Connections - Terminals | screw clamp terminals 1 1.5-4 mm²solid || screw clamp terminals 2 1.5-4 mm²solid || screw clamp terminals 1 0.75-4 mm²flexible without cable end || screw clamp terminals 2 0.75-4 mm²flexible without cable end || screw clamp terminals 1 0.34-2.5 mm²flexible with cable end || screw clamp terminals 2 0.34-1.5 mm²flexible with cable end |
Mounting Support | rail |
Product Or Component Type | terminal block |
Device Short Name | LA7K |
Product Compatibility | LR2K || LR7K |
Accessory / Separate Part Category | connection accessory |
Range | TeSys |
Compatible with Series | 782/782H |
Accessory Type | Terminal Block |
Description
Terminal Block, Accessory Type Terminal Block, Compatible with Series 782/782H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOKARI Ferrules Strips, 8mm, 0.75mm, Grey, PK500 (60175)
- TRIPP LITE Wallmount Rack, 12U, UPS depth, UPS depth (SRW12USDP)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 25 A, Reversing: No (6EAV8)
- ABB Short-Barrel Splice, 1.00 in. L, Gray (54506)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, .1 to 30sec (LADT2)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, 10 to 180sec (LADR4)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, .1 to 3sec (LADT0)
- SCHNEIDER ELECTRIC Panel mounted timer monofunction, Harmony XB5, plastic, 22mm, time delay 3...60s, 100...240V AC DC (XB5DTGM3)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, .1 to 30sec (LADR2)
- SCHNEIDER ELECTRIC Panel mounted timer monofunction, Harmony XB5, plastic, 22mm, time delay 3...60min, 24V DC (XB5DTB25)
- DAYTON IEC Timer, Off Delay, .1-30Sec, 1NO/1NC (6EAU1)
- Schneider Electric IEC Timer Modules