Shop All Circuit Breakers
Schneider Electric
IEC Miniature Circuit Breaker, C60BP Series 40A, 3 Pole, 240/415/440V AC, C Curve
Mfr # M9F42340
Zoro # G6528538
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series C60BP
- Number of Poles 3
- AC Voltage Rating 240/415/440V AC
- Circuit Breaker Type Low Voltage
- Phase 3
Product Information
- Brand Schneider Electric
- MFR # M9F42340
- Zoro # G6528538
- UPC # 785901713401
- Country of Origin France
- Category Circuit Breakers
Dimensions
Frame Size | 63A/C60BP |
Width | 2.13 in |
Depth | 2.83 in |
Height | 4.06 in |
Min. Wire Size | 18 AWG |
Max. Wire Size | 2 AWG |
Length (Straight Wireway) | 4.06 in |
Length | 4.06 in |
Description
IEC Miniature Circuit Breaker, Amps 40 A, Number of Poles 3, Curve Type C, AC Voltage Rating 240V AC, DC Voltage Rating Not Rated, Max. AIR Rating 14kA at 120/240V AC, Phase 3, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series C60BP, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail, Application Branch Circuit Protection, Min. Wire Size 18 AWG, Max. Wire Size 2 AWG, Length 4.06 in, Width 2.13 in, Depth 2.83 in, Frame Size 63A/C60BP, Circuit Breaker Actuator Toggle
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Multi-Tap Connector, Single-Sided, Clear Insulation, 2, PCSB350-2S-4Y (PCSB350-2S-4Y)
- KELLEY Proximity Switches, Proximity Switch (061-551)
- LUTRON Dimmer, Maestro, CFL/LED, Gray (MACL-153M-GR)
- DRYCONN Large Yellow Direct Bury Wire Conn, PK10 (31556)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 50A, 3 Pole, 240/415/440V AC, C Curve (M9F42350)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 6A, 3 Pole, 240/415/440V AC, C Curve (M9F42306)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 8A, 1 Pole, 240/415V AC, C Curve (M9F22108)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 2 Pole, 240/415/440V AC, D Curve (M9F23232)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 5A, 1 Pole, 240/415V AC, C Curve (M9F42105)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 5A, 2 Pole, 240/415/440V AC, C Curve (M9F22205)
- GE Molded Case Circuit Breaker, THQL Series 35A, 2 Pole, 120/240V AC (THQL2135)
- Schneider Electric Circuit Breakers