Shop All Circuit Breakers
Schneider Electric
IEC Miniature Circuit Breaker, C60BP Series 25A, 1 Pole, 240/415V AC, D Curve
Mfr # M9F43125
Zoro # G6555838
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series C60BP
- Number of Poles 1
- AC Voltage Rating 240/415V AC
- Circuit Breaker Type Low Voltage
- Phase 1
Product Information
- Brand Schneider Electric
- MFR # M9F43125
- Zoro # G6555838
- UPC # 785901708094
- Country of Origin France
- Category Circuit Breakers
Dimensions
Frame Size | 63A/C60BP |
Width | 0.71 in |
Depth | 2.83 in |
Height | 4.06 in |
Max. Wire Size | 8 AWG |
Min. Wire Size | 18 AWG |
Length (Straight Wireway) | 4.06 in |
Length | 4.06 in |
Description
IEC Miniature Circuit Breaker, Amps 25 A, Number of Poles 1, Curve Type D, AC Voltage Rating 240/415V AC, DC Voltage Rating 60V DC, Max. AIR Rating 14kA at 120/240V AC, Phase 1, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series C60BP, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail, Application Branch Circuit Protection, Min. Wire Size 18 AWG, Max. Wire Size 8 AWG, Length 4.06 in, Width 0.71 in, Depth 2.83 in, Frame Size 63A/C60BP, Circuit Breaker Actuator Toggle
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 25)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 65 A (LC1D65AM7)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (725BXXSC3ML-12D)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 5000A, 600V AC, Non-Indicating (KLPC5000X)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 8A, 1 Pole, 240/415V AC, D Curve (M9F43108)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 5A, 1 Pole, 240/415V AC, D Curve (M9F43105)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 0.5A, 1 Pole, 240/415V AC, D Curve (M9F43170)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 3A, 2 Pole, 240/415/440V AC, D Curve (M9F43203)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 5A, 1 Pole, 240/415V AC, C Curve (M9F22105)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 5A, 2 Pole, 240/415/440V AC, D Curve (M9F23205)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 2 Pole, 120V AC (BR2020)
- Schneider Electric Circuit Breakers