Shop All Circuit Breakers
Schneider Electric
IEC Miniature Circuit Breaker, C60BP Series 10A, 1 Pole, 240/415V AC, Z Curve
Mfr # M9F44110
Zoro # G6575943
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series C60BP
- Number of Poles 1
- AC Voltage Rating 240/415V AC
- Circuit Breaker Type Low Voltage
- Phase 1
Product Information
- Brand Schneider Electric
- MFR # M9F44110
- Zoro # G6575943
- UPC # 785901715122
- Country of Origin France
- Category Circuit Breakers
Dimensions
Frame Size | 63A/C60BP |
Width | 0.71 in |
Depth | 2.83 in |
Height | 4.06 in |
Min. Wire Size | 18 AWG |
Max. Wire Size | 8 AWG |
Length (Straight Wireway) | 4.06 in |
Length | 4.06 in |
Description
IEC Miniature Circuit Breaker, Amps 10 A, Number of Poles 1, Curve Type Z, AC Voltage Rating 240/277/480V AC, DC Voltage Rating 60V DC, Max. AIR Rating 14kA at 120/240V AC, Phase 1, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series C60BP, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail, Application Branch Circuit Protection, Min. Wire Size 18 AWG, Max. Wire Size 8 AWG, Length 4.06 in, Width 0.71 in, Depth 2.83 in, Frame Size 63A/C60BP
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Relay, 12 to 18A, 3P, Class 10,690V (LRD21)
- SIEMENS Mechanical Interlock, BQ Circuit Breakers (ECQML12)
- LEVITON Wallplates P17-W (88007)
- LINEMASTER Light Duty Foot Switch, Momentary Action (T-91-SWANO3S)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 3A, 1 Pole, 240/415V AC, Z Curve (M9F44103)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 1 Pole, 240/415V AC, Z Curve (M9F44115)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 1 Pole, 240/415V AC, Z Curve (M9F44120)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 3A, 1 Pole, 240/415V AC, D Curve (M9F23103)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 3 Pole, 240/415/440V AC, D Curve (M9F23325)
- SCHNEIDER ELECTRIC Miniature Circuit Breaker, C60H-DC Series 5A, 1 Pole, Not Rated, C Curve (MGN61505)
- SQUARE D Miniature Circuit Breaker, EDB Series 15A, 2 Pole, 277/480V AC (EDB24015)
- Schneider Electric Circuit Breakers