Shop All IEC Magnetic Contactors
Schneider Electric
IEC Magnetic Contactor, 4 Poles, 24 V DC, 40 A, Reversing: No
Mfr # LC1DT40BD
Zoro # G0569031
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 40 A
- Full Load Amps-Resistive 40 A
- Number of Poles 4
- Coil Volts 24 V DC
- Reversing No
Product Information
- Brand Schneider Electric
- MFR # LC1DT40BD
- Zoro # G0569031
- UPC # 785901610564
- Country of Origin Indonesia
- Category IEC Magnetic Contactors
Dimensions
Height | 3.58 in |
Width | 1.77 in |
Depth | 4.22 in |
Working Height | Up to 9842.52 ft |
Overall Height | 3.58 in |
Overall Width | 1.77 in |
Overall Depth | 4.21 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 4, Full Load Current - Inductive 40 A, Full Load Current - Resistive 40 A, Reversing Capability Non-Reversing, Overall Height 3.58 in, Overall Width 1.77 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Deca, Number of Auxillary Contacts 2, Contactor Style IEC, Maximum Voltage Rating 690V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 1PH 50VA 120/240V-AC 12/24V-AC VOLTAGE TRANSFORMER (9T58K2873)
- PANDUIT Cover, Off White, PVC, T-45 Series, Covers (T45CIW8)
- SQUARE D Panelboard, QOB, QOB-VH, QHB, 24 Spaces, 100A, 240V, Main Lug, 3 Phase (NQ424L1C23B)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 45A (SSR645DIN-AC45)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (LC2K0901B7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (LC2D09B7V)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 65 A, Reversing: Yes (LC2D65ABNE)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 150 A (LC1D1506BD)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 12 A, Reversing: No (LC1K1210F7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: Yes (LC2D12G7V)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 52 A, Reversing: No (3RT20361AK643MA0)
- Schneider Electric Motor Controls