Shop All IEC Magnetic Contactors
Schneider Electric
IEC Magnetic Contactor, 4 Poles, 120 V AC, 32 A, Reversing: No
Mfr # LC1DT32G7
Zoro # G0569025
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 32 A
- Full Load Amps-Resistive 32 A
- Number of Poles 4
- Coil Volts 120 V AC
- Reversing No
Product Information
- Brand Schneider Electric
- MFR # LC1DT32G7
- Zoro # G0569025
- UPC # 785901503125
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Height | 3.58 in |
Width | 1.77 in |
Depth | 3.9 in |
Working Height | Up to 9842.52 ft |
Overall Height | 3.58 in |
Overall Width | 1.77 in |
Overall Depth | 3.9 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 120V AC, Number of Poles 4, Full Load Current - Inductive 32 A, Reversing Capability Non-Reversing, Overall Height 3.58 in, Overall Width 1.77 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Deca, Number of Auxillary Contacts 2, Contactor Style IEC, Maximum Voltage Rating 690V AC, Embedded Surge Suppressor No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Pedestal with Legs, 36.00x4.00x4.00, Gray, Steel (AP36L44)
- HUBBELL PREMISE WIRING Hubbell 2 Socket Duplex 106 Outlet Faceplate - 2 x Socket(s) - Gray (BR106G)
- LEVITON LckCon, Straight;20 A;Black, Nylon, L15-20R (2423)
- MIDWEST FASTENER Single Pole, Single Throw Knife Switch 2PK (72581)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V AC, 40 A (LC1DT40B7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 9 A, Reversing: No (LC1D09M7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 25 A, Reversing: No (LC1D25LE7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A (LP5K09013BW3)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A, Reversing: No (LC1D18BL)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 12 A (LC2K1201F7)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (XTCE009B10TD)
- Schneider Electric IEC Magnetic Contactors