Full Load Amps-Inductive
|
400 A
|
Item
|
IEC Magnetic Contactor
|
Full Load Amps-Resistive
|
500 A
|
Number of Poles
|
3
|
Coil Volts
|
600VAC
|
Aux. Contact Configuration
|
3NO
|
Standards
|
JIS C8201-4-1, IEC 60947-4-1, IEC 60947-1, EN 60947-4-1, EN 60947-1, CB, ABS, DNV, RMRoS, LROS, BV, RINA, UL, CSA, UKCA, TH
|
Series
|
LC1F
|
Vibration Resistance
|
5 G (Contactor Closed), 1.5 G (Contactor Open)
|
Rated Breaking Capacity
|
3200 A
|
Mounts On
|
Plate
|
IP Rating
|
IP20
|
Hold VA
|
12 to 18 VA (with LX1/LX9 Coil), 4 to 7.5 VA (with LX4 Coil), 4.5 to 7 VA (with LXE Coil)
|
Environmental Attributes
|
Mercury Free
|
Net Weight
|
8 kg
|
Shock Resistance
|
15 G for 11 ms (Contactor Closed), 6 G for 11 ms (Contactor Open)
|
Rated Insulation Volts
|
1000/1500V
|
Electrical Connection
|
Control Circuit: Screw Clamp Terminals; Power Circuit: Bar, Lugs-Ring Terminals
|
Application
|
Motor Control, Resistive Load
|
Operating Time
|
40 to 75 ms (Closing with LX1/LX9 Coil), 100 to 170 ms (Opening with LX1/LX9 Coil), 50 to 60 ms (Closing with LX4 Coil), 45 to 60 ms (Opening with LX4 Coil), 40 to 80 ms (Closing with LXE Coil), 6 to 54 ms (Opening with LXE Coil)
|
Impulse Withstand Voltage
|
8 kV
|
Thermal Amperage
|
500 A (at 40°C)
|
Inrush VA
|
1000 to 1150 VA (with LX1/LX9 Coil, 920 to 1140 VA (with LX4 Coil), 360 to 470 VA (with LXE Coil)
|
Tightening Torque
|
0.6 to 1.2 Nm (Control Circuit), 35 Nm (Power Circuit)
|
Operating Speed
|
2400 cycles per hr
|
Max. Operating Watts
|
185 kW (at 1000V AC 50/60 Hz AC-3), 200 kW (at 380 to 400V AC 50/60 Hz AC-3), 220 kW (at 415V AC 50/60 Hz AC-3), 250 kW (at 440V AC 50/60 Hz AC-3), 257 kW (at 500V AC 50/60 Hz AC-3), 110 kW (at 220 to 240V AC 50/60 Hz AC-3), 280 kW (at 660 to 690V AC 50/60 Hz AC-3), 75 kW (at 400V AC 50/60 Hz AC-4)
|
Rated Making Capacity
|
4000 A
|
Mechanical Durability
|
10 Mcycles
|
Rated Short-Time Withstand Current
|
3600 A (at 40°C for 10 s), 2400 A (at 40°C for 30 s), 1700 A (at 40°C for 1 min), 1200 A (at 40°C for 3 min), 1000 A (at 40°C for 10 min)
|
Impedance
|
0.26 mOhm
|
Watts Loss
|
2.2 to 5.5W, 14W
|
Overvoltage Category
|
CAT III
|
Fuse Amps
|
4000 A (aM Fuse), 500 A (gG Fuse)
|
Rated Voltage
|
1000V AC, 460V DC
|