Shop All IEC Magnetic Contactors
Schneider Electric
IEC Magnetic Contactor, 3 Poles, 24 V DC, 50 A, Reversing: No
Mfr # LC1D50ABBE
Zoro # G6531137
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 50 A
- Full Load Amps-Resistive 80 A
- Number of Poles 3
- Coil Volts 24 V DC
- Reversing No
Product Information
- Brand Schneider Electric
- MFR # LC1D50ABBE
- Zoro # G6531137
- UPC # 785901765172
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Height | 4.8 in |
Width | 2.17 in |
Depth | 4.72 in |
Overall Height | 4.8 in |
Overall Depth | 4.72 in |
Overall Width | 2.17 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 50 A, Full Load Current - Resistive 80 A, Reversing Capability Non-Reversing, Overall Height 4.8 in, Overall Width 2.17 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Deca, Number of Auxillary Contacts 2, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 50 A Amps, 125/250V AC, Flush Mount, Single Outlet, 10-50R, Black (HBL7962)
- AGASTAT 120V-Ac Control Relay (GPIN)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 20A (6GNZ2)
- SQUARE D Three Phase Transformer, 6 kVA, NEMA 3R, 115 °C, 240V AC Delta, 480V AC Delta (6T5F)
- SCHNEIDER ELECTRIC 110V IEC Magnetic Contactor (LX1D6F7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 125 V DC, 40 A (LC1D40A6GD)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 50 A (LC1D50AF7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (LC1D09B7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 50 A (LC1D50G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 65 A, Reversing: No (LC1D65ABNE)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 32 A (LC1D326F7)
- Schneider Electric Motor Controls