Shop All IEC Magnetic Contactors
Schneider Electric
IEC Magnetic Contactor, 3 Poles, 24 V AC, 40 A
Mfr # LC1D40A6B7
Zoro # G0849619
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 40 A
- Full Load Amps-Resistive 60 A
- Number of Poles 3
- Coil Volts 24 V AC
- HP @ 1 Phase - 240V 5 hp
Product Information
- Brand Schneider Electric
- MFR # LC1D40A6B7
- Zoro # G0849619
- UPC # 785901736806
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Height | 122 mm |
Width | 55 mm |
Depth | 120 mm |
Working Height | Up to 9842.52 ft |
Description
IEC Magnetic Contactor, Number of Poles 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Multi-Cable Staple, Snap Lock, PK100 (MCS-100W)
- RACO Y-Adapter, Y Adapter Accessory, PVC, Floor Box (5574)
- LEGRAND Prewired Raceway, 5 Outlets, Polyester (NM20GB512)
- TY-RAP 7" L Miniature Cable Tie NAT PK 1000 (TYB2315M)
- SCHNEIDER ELECTRIC 110V IEC Magnetic Contactor (LX1D6F7)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 6 A, Reversing: Yes (LC2K0601F7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (LC1D09G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (LP1K1201BD)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A (LC1K1201B7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 9 A, Reversing: No (LC1D09F7)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 12 A, Reversing: No (6EAV4)
- Schneider Electric IEC Magnetic Contactors