Shop All IEC Magnetic Contactors
Schneider Electric
IEC Magnetic Contactor, 3 Poles, 24 V AC, 38 A
Mfr # LC1D38B7
Zoro # G0569320
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 38 A
- Coil Volts 24 V AC
Product Information
- Brand Schneider Electric
- MFR # LC1D38B7
- Zoro # G0569320
- UPC # 785901755470
- Country of Origin Indonesia
- Category IEC Magnetic Contactors
Details
Full Load Amps-Inductive | 38 A |
Item | IEC Magnetic Contactor |
Coil Volts | 24 V AC |
Description
IEC Magnetic Contactor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Channel, 35mm Din Rail, 78 in L, Prepunched (9080MH379)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 45 to 160 psi, Standard Action (31GEXXXX)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 3" x 10ft- Black (BSRW-J-300-10-BK)
- GARDNER BENDER 8" L Heavy Duty Cable Tie PK 100 (46-408)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 12 A (LC1D128BD)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 12 A, Reversing: No (LC1K1210F7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 6 A (LC2K0610F7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 230 V AC, 18 A (LC1D18P7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 32 A (LC1D326G7)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: Yes (LC2K0901G7)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (3RT20161BB41)
- Schneider Electric Motor Controls