Shop All IEC Magnetic Contactors
Schneider Electric
IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A
Mfr # LC2D12B7
Zoro # G0568438
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 12 A
- Action Reversing
- Full Load Amps-Resistive 25 A
- Number of Poles 3
- Coil Volts 24 V AC
Product Information
- Brand Schneider Electric
- MFR # LC2D12B7
- Zoro # G0568438
- UPC # 785901207405
- Country of Origin Indonesia
- Category IEC Magnetic Contactors
Dimensions
Height | 77 mm |
Width | 90 mm |
Depth | 86 mm |
Working Height | Up to 9842.52 ft |
Description
IEC Magnetic Contactor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Tray Cable, Shielded, 16/2, 500 Ft. (C0456A.38.10)
- LEVITON Wall Swtch, 3-Way, Side, 120/277V, 20A, Ivory (CS320-2I)
- XSCORPION Xscorpion BCC1614.1 Closed End Crimp Cap 14-16 Gauge Wire Connector Terminal; Black - 1000 Piece (BCC1614.1)
- LENNOX Transformer, 460V - Pri 230V - Sec 115Va (54G52)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 32 A, Reversing: No (LC1D32F7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 40 A, Reversing: No (LC1D40AG7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 38 A, Reversing: No (LC1D38BD)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (LC2D09B7V)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: Yes (LC2D25G7V)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A (LP4K0901BW3)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 25 A, Reversing: No (XTCE025C10B)
- Schneider Electric Motor Controls