Shop All IEC Magnetic Contactors
Schneider Electric
IEC Magnetic Contactor, 3 Poles, 230 V AC, 32 A
Mfr # LC1D32P7
Zoro # G0850118
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 32 A
- Full Load Amps-Resistive 50 A
- Number of Poles 3
- Coil Volts 230 V AC
- Height 85 mm
Product Information
- Brand Schneider Electric
- MFR # LC1D32P7
- Zoro # G0850118
- UPC # 785901296614
- Country of Origin Indonesia
- Category IEC Magnetic Contactors
Dimensions
Height | 85 mm |
Width | 45 mm |
Depth | 92 mm |
Working Height | Up to 9842.52 ft |
Description
IEC Magnetic Contactor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated push-button, Harmony 9001K, metal, mushroom 41mm, red, 30mm, 2 positions, push-pull, 120V, 1 NC late + 1 NC (9001KR9P38RH25)
- SQUARE D Terminal block, Linergy, end barrier, black color, for 9080GM6 or 9080GR6 terminal block (9080GMB6B)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 1.1 x 1.3 In (XUZC24)
- INSULTAB Shrink Tubing, 2.0in ID, Black, 10ft (HS-105 2" Blk 10)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 18 A, Reversing: No (LC1D18F7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 110 V AC, 25 A (LC1DT25F7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 50 A, Reversing: No (LC1D50AB7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A, Reversing: No (LC1D32BL)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: No (LC1D09U7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: No (LC1D25BL)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 20 A (LC1DT20BL)
- Schneider Electric Contactors & Contacts