Shop All IEC Magnetic Contactors
Schneider Electric
IEC Magnetic Contactor, 3 Poles, 220 V AC, 25 A
Mfr # LC1D25M7
Zoro # G0569278
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 25 A
- Full Load Amps-Resistive 40 A
- Number of Poles 3
- Coil Volts 220 V AC
- HP @ 1 Phase - 240V 3 hp
Product Information
- Brand Schneider Electric
- MFR # LC1D25M7
- Zoro # G0569278
- UPC # 785901207160
- Country of Origin Indonesia
- Category IEC Magnetic Contactors
Dimensions
Height | 85 mm |
Width | 45 mm |
Depth | 92 mm |
Working Height | Up to 9842.52 ft |
Description
IEC Magnetic Contactor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat5e Cable, Bulk, Stranded, Blue, 1000ft (N020-01K-BL)
- TECHFLEX Exhaust/Header Wrap, 2" x 25 ft., Black (HFN2.00BK25)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 72 A, Reversing: No (XTCE072D00B)
- DAYTON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (30G298)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 65 A, Reversing: Yes (LC2D65ABNE)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (LC1K0901B7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: Yes (LC2D25G7V)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 40 A, Reversing: Yes (LC2D40AG7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 230 V AC, 12 A (LC1D12P7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 18 A, Reversing: Yes (LC2D18G7V)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 65 A, Reversing: No (3RT20371AC20)
- Schneider Electric Motor Controls