Item
|
IEC Magnetic Contactor
|
Full Load Amps-Inductive
|
80 A
|
Action
|
Reversing
|
Full Load Amps-Resistive
|
125 A
|
Number of Poles
|
3
|
Coil Volts
|
120 V AC
|
HP @ 1 Phase - 240V
|
15 hp
|
HP @ 3 Phase - 208V
|
20 hp
|
HP @ 3 Phase - 240V
|
25 hp
|
HP @ 3 Phase - 480V
|
60 hp
|
HP @ 3 Phase - 575V
|
60 hp
|
Aux. Contact Configuration
|
1NO/1NC
|
Series
|
LC2D
|
Standards
|
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, UL, CSA, RINA, GOST, CCC, DNV, LROS, GL, BV, UKCA, TH IEC 60068-2-30
|
Application
|
Motor Control, Resistive Load
|
Features
|
Without Built-In Suppressor Module; Preassembled with Reversing Power Busbar
|
Max. Operating Watts
|
22 kW (at 220 to 230V AC 50 Hz), 37 kW (at 380 to 400V AC 50 Hz), 45 kW (at 415 to 440V AC 50 Hz), 55 kW (at 500V AC 50 Hz), 45 kW (at 660 to 690V AC 50 Hz)
|
Rated Short-Time Withstand Current
|
135 A (at 40°C for 10 min Power Circuit), 320 A (at 40°C for 1 min Power Circuit), 640 A (at 40°C for 10 s Power Circuit), 990 A (at 40°C for 1 s Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
|
Max. Temperature
|
850°C
|
Rated Voltage
|
690V AC, 300V DC
|
IP Rating
|
IP20
|
Insulation Resistance Range
|
Greater Than 10 MOhms (Signalling Circuit)
|
Thermal Amperage
|
10 A (at 60°C Signalling Circuit), 125 A (at 60°C Power Circuit)
|
Tightening Torque
|
1.2 Nm (Control Circuit), 12 Nm (Power Circuit)
|
Overvoltage Category
|
CAT III
|
Non-Overlap Time
|
1.5 ms
|
Impedance
|
0.8 mOhm
|
Fire Rating
|
UL 94 V1
|
Operating Speed
|
3600 cycles per hr
|
Includes Protective Cover
|
Yes
|
Net Weight
|
3.2 kg
|
Mounts On
|
Plate, Rail
|
Hold VA
|
26 VA
|
Mechanical Durability
|
4 Mcycles
|
Environmental Attributes
|
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
|
Operating Time
|
20 to 35 ms (Closing), 6 to 20 ms (Opening)
|
Rated Insulation Volts
|
600/1000V (Power Circuit), 600/690V (Signalling Circuit)
|
Watts Loss
|
6 to 10W
|
Fuse Amps
|
10 A (Signalling Circuit), 200 A (Type 1 Power Circuit), 160 A (Type 2 Power Circuit)
|
Shock Resistance
|
10 G for 11 ms (Contactor Closed), 8 G for 11 ms (Contactor Open)
|
Switching Current
|
5 mA (Signalling Circuit)
|
Rated Breaking Capacity
|
1100 A @ 440V
|
Impulse Withstand Voltage
|
8 kV
|
Switching Voltage
|
17 V (Signalling Circuit)
|
Inrush VA
|
245 VA
|
Rated Making Capacity
|
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 1100 A @ 440V (Power Circuit)
|
Electrical Durability
|
0.8 Mcycles (125 A, AC-1, Less than 440 V); 1.5 Mcycles (80 A, AC-3, Less than 440 V); 1.5 Mcycles (80 A, AC-3e, Less than 440 V)
|
Electrical Connection
|
Screw Clamp Terminals
|
Control Circuit Voltage Limits
|
Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (-40 to 55°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 55°C 60 Hz), 1 to 1.1 Uc (at 55 to 70°C 50/60 Hz)
|
Signalling Circuit Frequency
|
25 to 400 Hz
|
Vibration Resistance
|
3 G (Contactor Closed), 2 G (Contactor Open)
|
Average Impedance
|
0.8 mOhm - Ith 125 A 50 Hz for power circuit
|
Poles Description
|
3P
|
IP Degree Of Protection
|
IP20 front face IEC 60529
|
Mechanical Robustness
|
Vibrations contactor open2 Gn, 5 to 300 Hz; Shocks contactor open8 Gn for 11 ms; Vibrations contactor closed3 Gn, 5 to 300 Hz; Shocks contactor closed10 Gn for 11 ms
|
Device Presentation
|
Preassembled with reversing power busbar
|
Inrush Power in VA
|
245 VA 60 Hz cos phi 0.75 (at 68°F (20°C)); 245 VA 50 Hz cos phi 0.75 (at 68°F (20°C))
|
Motor Power KW
|
22 kW at 220 to 230 V AC 50 Hz; 37 kW at 380 to 400 V AC 50 Hz; 45 kW at 415 to 440 V AC 50 Hz; 55 kW at 500 V AC 50 Hz; 45 kW at 660 to 690 V AC 50 Hz
|
Minimum Switching Voltage
|
17 V for signalling circuit
|
Operating Altitude
|
0 to 9842.52 ft (0 to 3000 m)
|
Rated Operational Current
|
125 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-1 for power circuit; 80 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3 for power circuit; 80 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3e for power circuit; 55 A (at Less than 140°F (60°C)) at Less than or Equal to 400 V AC AC-4 for power circuit
|
Product Or Component Type
|
Reversing contactor
|
IRMS Rated Making Capacity
|
140 A AC for signalling circuit conforming to IEC 60947-5-1; 250 A DC for signalling circuit conforming to IEC 60947-5-1; 1100 A at 440 V for power circuit conforming to IEC 60947
|
Control Circuit Type
|
AC 50/60 Hz
|
Safety Reliability Level
|
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
|
Power Dissipation Per Pole
|
12.5 W AC-1; 5.1 W AC-3; 5.1 W AC-3e
|
Auxiliary Contact Composition
|
1 NO + 1 NC
|
Fire Resistance
|
1562°F (850°C) IEC 60695-2-1
|
Minimum Switching Current
|
5 mA for signalling circuit
|
Contactor Application
|
Resistive load; Motor control
|
Hold-In Power Consumption in VA
|
26 VA 60 Hz cos phi 0.3 (at 68°F (20°C)); 26 VA 50 Hz cos phi 0.3 (at 68°F (20°C))
|
Auxiliary Contacts Type
|
Mechanically linked 1 NO + 1 NC IEC 60947-5-1; Mirror contact 1 NC IEC 60947-4-1
|
Front Cover
|
With
|
Maximum Operating Rate
|
3600 cyc/h 140°F (60°C)
|
Rated Impulse Withstand Voltage
|
8 kV IEC 60947
|
Utilisation Category
|
AC-1; AC-3; AC-3e; AC-4
|
Mounting Support
|
Plate; Rail
|
Heat Dissipation
|
6 to 10 W 50/60 Hz
|
Associated Fuse Rating
|
10 A gG for signalling circuit conforming to IEC 60947-5-1; 200 A gG at Less than or Equal to 690 V coordination type 1 for power circuit; 160 A gG at Less than or Equal to 690 V coordination type 2 for power circuit
|
Protective Treatment
|
TH IEC 60068-2-30
|
Ambient Air Temperature For Operation
|
-40 to 140°F (-40 to 60°C); 140 to 158°F (60 to 70°C) with derating
|
Conventional Free Air Thermal Current
|
10 A (at 140°F (60°C)) for signalling circuit; 125 A (at 140°F (60°C)) for power circuit
|
Connections - Terminals
|
Control circuit screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²)flexible without cable end; Control circuit screw clamp terminals 2 0.00 to 0.01 in² (1 to 4 mm²)flexible without cable end; Control circuit screw clamp terminals 2 0.00 to 0.00 in² (1 to 2.5 mm²)flexible with cable end; Control circuit screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²)solid; Control circuit screw clamp terminals 2 0.00 to 0.01 in² (1 to 4 mm²)solid; Control circuit screw clamp terminals 1 0.00 to 0.00 in² (1 to 2.5 mm²)flexible with cable end; Power circuit connector 1 0.01 to 0.08 in² (4 to 50 mm²)flexible without cable end; Power circuit connector 2 0.01 to 0.04 in² (4 to 25 mm²)flexible without cable end; Power circuit connector 1 0.01 to 0.08 in² (4 to 50 mm²)flexible with cable end; Power circuit connector 2 0.01 to 0.02 in² (4 to 16 mm²)flexible with cable end; Power circuit connector 1 0.01 to 0.08 in² (4 to 50 mm²)solid; Power circuit connector 2 0.01 to 0.04 in² (4 to 25 mm²)solid
|
Ambient Air Temperature For Storage
|
-76 to 176°F (-60 to 80°C)
|
Flame Retardance
|
V1 conforming to UL 94
|
Motor Power HP
|
20 hp at 200/208 V AC 60 Hz for 3 phase motors; 7.5 hp at 115 V AC 60 Hz for 1 phase motors; 15 hp at 230/240 V AC 60 Hz for 1 phase motors; 25 hp at 230/240 V AC 60 Hz for 3 phase motors; 60 hp at 460/480 V AC 60 Hz for 3 phase motors; 60 hp at 575/600 V AC 60 Hz for 3 phase motors
|
Control Circuit Voltage
|
120 V AC 50/60 Hz
|
Interlocking Type
|
Mechanical
|
Rated Operational Voltage
|
Power circuit Less than or Equal to 690 V AC 25 to 400 Hz; Power circuit Less than or Equal to 300 V DC
|
Coil Technology
|
Without built-in suppressor module
|
Climatic Withstand
|
IACS E10
|
Product Certifications
|
UL; CSA; RINA; GOST; CCC; DNV; LROS (Lloyds register of shipping); GL; BV; UKCA
|
Insulation Resistance
|
Greater than 10 MOhm for signalling circuit
|
Product Name
|
TeSys Deca
|
Rated Insulation Voltage
|
Power circuit 600 V CSA; Power circuit 600 V UL; Signalling circuit 690 V IEC 60947-1; Signalling circuit 600 V CSA; Signalling circuit 600 V UL; Power circuit 1000 V IEC 60947-4-1
|
Pollution Degree
|
3
|
Power Pole Contact Composition
|
3 NO
|
Rated Short Time Withstand Current
|
135 A 104°F (40°C) - 10 min for power circuit; 320 A 104°F (40°C) - 1 min for power circuit; 640 A 104°F (40°C) - 10 s for power circuit; 990 A 104°F (40°C) - 1 s for power circuit; 100 A - 1 s for signalling circuit; 120 A - 500 ms for signalling circuit; 140 A - 100 ms for signalling circuit
|
[Ith] Conventional Free Air Thermal Current
|
10 A (at 60°C) for signalling circuit, 125 A (at 60°C) for power circuit
|
[Icw] Rated Short-Time Withstand Current
|
135 A 40°C - 10 min for power circuit, 320 A 40°C - 1 min for power circuit, 640 A 40°C - 10 s for power circuit, 990 A 40°C - 1 s for power circuit, 100 A - 1 s for signalling circuit, 120 A - 500 ms for signalling circuit, 140 A - 100 ms for signalling circuit
|
[Ue] Rated Operational Voltage
|
power circuit <= 690 V AC 25...400 Hz, power circuit <= 300 V DC
|
[Ui] Rated Insulation Voltage
|
power circuit 600 V CSA, power circuit 600 V UL, signalling circuit 690 V IEC 60947-1, signalling circuit 600 V CSA, signalling circuit 600 V UL, power circuit 1000 V IEC 60947-4-1
|
Range
|
TeSys
|
Maximum Horse Power Rating
|
20 hp at 200/208 V AC 60 Hz for 3 phase motors, 7.5 hp at 115 V AC 60 Hz for 1 phase motors, 15 hp at 230/240 V AC 60 Hz for 1 phase motors, 25 hp at 230/240 V AC 60 Hz for 3 phase motors, 60 hp at 460/480 V AC 60 Hz for 3 phase motors, 60 hp at 575/600 V AC 60 Hz for 3 phase motors
|
[Ie] Rated Operational Current
|
125 A (at <60°C) at <= 440 V AC AC-1 for power circuit, 80 A (at <60°C) at <= 440 V AC AC-3 for power circuit, 80 A (at <60°C) at <= 440 V AC AC-3e for power circuit, 55 A (at <60°C) at <= 400 V AC AC-4 for power circuit
|