Shop All IEC Magnetic Contactors
Schneider Electric
IEC Magnetic Contactor, 3 Poles, 110 V AC, 65 A
Mfr # LC1D65F7
Zoro # G0850328
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 65 A
- Full Load Amps-Resistive 80 A
- Number of Poles 3
- Coil Volts 110 V AC
- HP @ 1 Phase - 240V 10 hp
Product Information
- Brand Schneider Electric
- MFR # LC1D65F7
- Zoro # G0850328
- UPC # 785901207696
- Country of Origin Czechia
- Category IEC Magnetic Contactors
Dimensions
Height | 127 mm |
Width | 85 mm |
Depth | 176 mm |
Working Height | Up to 9842.52 ft |
Description
IEC Magnetic Contactor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 10A, 1 Pole, 120/240V AC (QO1101021)
- CAROL Welding Cable, 2 AWG, 250 ft., Black, EPDM (01776.35T.01)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPBS2/0B)
- CITEL AC DIN Rail Protector for Hazardous Locations, 240VAC, 1Ph, 75kA Imax, UL Listed (DS71US-275-Ex)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 V AC, 9 A (LC1K0610E7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 50 A (LC1D50F7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: Yes (LC2D09G7V)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (LC1K0901B7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 24V DC, 50 Hz (LC1DT40BL)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 65 A (LC1D65M7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 9 A (LC1D098G7)
- Schneider Electric Motor Controls