Shop All IEC Magnetic Contactors
Schneider Electric
IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 18 A, Reversing: Yes
Mfr # LC2D18KUE
Zoro # G6043471
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 18 A
- Full Load Amps-Resistive 32 A
- Number of Poles 3
- Coil Volts 100 to 250 V AC/DC
- Reversing Yes
Product Information
- Brand Schneider Electric
- MFR # LC2D18KUE
- Zoro # G6043471
- UPC # 03606480987922
- Country of Origin United Kingdom
- Category IEC Magnetic Contactors
Dimensions
Height | 3.03 in |
Width | 3.54 in |
Depth | 3.38 in |
Working Height | Up to 9842.52 ft |
Overall Height | 3.03 in |
Overall Width | 3.54 in |
Overall Depth | 3.39 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 100-250V AC/DC, Number of Poles 3, Full Load Current - Inductive 18 A, Reversing Capability Reversing, Overall Height 3.03 in, Overall Width 3.54 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Deca, Number of Auxillary Contacts 2, Contactor Style IEC, Horsepower @ Three Phase - 240V AC 5 hp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Connection Cable RS232, For Logic Relays (SR2CBL01)
- SCHNEIDER ManualMotorStarter, IEC, PushButton, Therm (GP2E22)
- TRIPP LITE PowerVerter Inverter Remote Control Module (APSRM4)
- ZORO SELECT Wall Switch, 20A, White, 3-Way Type, Rocker (9903W)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 9 A (LC2D09F7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 9 A (LP1K09008BD3)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 65 A, Reversing: No (LC1D65AG7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 65 A, Reversing: Yes (LC2D65ABNE)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A (LP1K0610BD3)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (LC1D12BL)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: Yes (LP2K0901BD)
- Schneider Electric IEC Magnetic Contactors