Shop All IEC Magnetic Contactors
Schneider Electric
IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 12 A, Reversing: No
Mfr # LC1D12KUE
Zoro # G6555530
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 12 A
- Full Load Amps-Resistive 25 A
- Number of Poles 3
- Coil Volts 100 to 250 V AC/DC
- Reversing No
Product Information
- Brand Schneider Electric
- MFR # LC1D12KUE
- Zoro # G6555530
- UPC # 03606480987687
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Height | 3.03 in |
Width | 1.77 in |
Depth | 3.38 in |
Working Height | Up to 9842.52 ft |
Overall Depth | 3.39 in |
Overall Height | 3.03 in |
Overall Width | 1.77 in |
Description
IEC contactor, TeSys Deca Green, nonreversing, 12A, 7.5HP at 480VAC, up to 100kA SCCR, 3 phase, 3 NO, 100/250VAC/VDC coil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Twist-Lock Plug 4P 5W 120/208VAC (HBL2511SW)
- ENET Enet Cat5E Blue 1 Foot Patch Cable w/ Snagless Molded Boot (Utp) (C5E-BL-1-ENC)
- RACO Compression Connector, 1-51/64" L, Steel (2913RT)
- BULLDOG WINCH Circuit Breaker 10A (20318)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 230 V AC, 9 A (LC1K0901P7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 230 V AC, 9 A (LC1D09P7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 9 A, Reversing: No (LC1K09008G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 50 A, Reversing: No (LC1D50AU7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 25 A, Reversing: No (LC1DT25G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 18 A (LC1D188G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 65 A, Reversing: No (LC1D65AB7)
- Schneider Electric Motor Controls