Shop All IEC Magnetic Contactors
Schneider Electric
IEC Magnetic Contactor, 220V AC, 50/60 Hz
Mfr # LC1D95M7
Zoro # G310070547
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- IP Rating IP20
- Standards CSA C22.2 No 60947-4-1, CSA C22.2 No 60947-5-1, EN/IEC 60947-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, GB/T 14048.4, UL 60947-4-1, UL 60947-5-1
- Series TeSys Deca
- Horsepower @ Single Phase - 240V AC 15 hp
Product Information
- Brand Schneider Electric
- MFR # LC1D95M7
- Zoro # G310070547
- UPC # 3389110451634
- Country of Origin Czechia
- Category IEC Magnetic Contactors
Dimensions
Overall Depth | 5.12 in |
Overall Width | 3.35 in |
Overall Height | 5 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Size Not Applicable, Coil Voltage 220V AC, Number of Poles 3, Full Load Current - Inductive 150 A, Full Load Current - Resistive 200 A, Reversing Capability Non-Reversing, Overall Height 5 in, Overall Width 3.35 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Deca, Number of Auxillary Contacts 2, Contactor Style IEC, Horsepower @ Three Phase - 240V AC 30 hp
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Patch Panel Bracket, 2U, Hinged, Rack-Mount (N060-002)
- WESTWARD Power Inverter, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 2 Outlets (26X001)
- STA-KON 22-16 AWG Nylon Fork Terminal #10 Stud PK100 (RA18-10F)
- ADVANCE CABLE TIES 7 50lb UV Black Cable Tie 100/BG (AL-07-50-0-C)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (LC1D09BL)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A (LP1K0610BD3)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 25 A, Reversing: No (LC1D25KUE)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 12 V DC, 12 A (LP1K12004JD)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 32 A (LC1D326F7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 12 A, Reversing: No (LC1D128G7)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 18 A, Reversing: No (XTCE018C01E)
- Schneider Electric IEC Magnetic Contactors