Shop All Control Relays
Schneider Electric
IEC Control Relay3NO/2NC240VAC10A
Mfr # CAD32U7
Zoro # G0327223
original price:
$78.63
13% off
new price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 120/240/480/600V
- DC Contact Rating - Relay 2.00A @ 125/250/600V
- Number of Pins - Relay 12
- Contact Form - Relay (2) SPST-NC, (3) SPST-NO
- Mounting - Relay DIN Rail, Surface
Product Information
- Brand Schneider Electric
- MFR # CAD32U7
- Zoro # G0327223
- UPC # 785901204879
- Country of Origin Indonesia
- Category Control Relays
Dimensions
Overall Height - Relay | 3.03 in |
Body Height - Relay | 3.03 in |
Body Width - Relay | 1.77 in |
Body Depth - Relay | 3.31 in |
Height | 77 mm |
Depth | 84 mm |
Width | 45 mm |
Body Width | 1.77 in |
Body Height | 3.03 in |
Body Depth | 3.31 in |
Overall Height | 3.03 in |
Description
IEC Control Relay, Current Rating 10 A, Contact Form 3NO/2NC, Contact Rating (DC) 2 A @ 125/250/600V, Coil Voltage 240V AC, Contact Rating (AC) 10 A @ 120/240/480/600V, Relay Style IEC, Electrical Connection Screw Clamp, Mounting Style DIN Rail and Surface, Power Consumption 8 VA, IP Rating IP2X, Compatible with Series TeSys D Control Relays, Maximum Operating Temperature 140 Degrees F, Frequency 50/60 Hz, Body Depth 3.31 in, Body Height 3.03 in, Body Width 1.77 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (EVT-S06FO-TA)
- ATC 409B Series 1/16 DIN Push Button Timer (409B-500-F-2-X)
- CALBOND Touch Up Compound Spray (PV-TOUCHUP-SPRAY)
- SIEMENS Illuminated Push Button Operator, 22 mm, Green (3SU1051-0AA40-0AA0)
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/2NC, 120VAC, 10A (CAD32G7)
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/2NC, 24VAC, 10A (CAD32B7)
- SCHNEIDER ELECTRIC IEC Control Relay3NO/2NC480VAC10A (CAD32T7)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA2KN22G72)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 480VAC, 10A (CA2KN40T7)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 480VAC, 10A (CA2KN22T7)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO, 120VAC, 10A (CA2SK20G7)
- Schneider Electric Control Relays