Shop All Control Relays
Schneider Electric
IEC Control Relay, 2NO, 24VDC, 10A
Mfr # CA3SK20BD
Zoro # G2589772
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 120/240/480/600V
- DC Contact Rating - Relay 2.00A @ 125/250/600V
- Number of Pins - Relay 6
- Contact Form - Relay (2) SPST-NO
- Mounting - Relay DIN Rail, Surface
Product Information
- Brand Schneider Electric
- MFR # CA3SK20BD
- Zoro # G2589772
- UPC # 785901866756
- Country of Origin Czechia
- Category Control Relays
Dimensions
Body Depth - Relay | 2.24 in |
Overall Height - Relay | 2.28 in |
Body Width - Relay | 1.77 in |
Body Height - Relay | 2.28 in |
Depth | 55.5 mm |
Width | 27 mm |
Height | 56 mm |
Body Depth | 2.19 in |
Body Width | 1.06 in |
Body Height | 2.2 in |
Overall Height | 2.2 in |
Description
IEC Control Relay, Current Rating 10 A, Contact Form 2NO, Contact Rating (DC) 2 A @ 125/250/600V, Coil Voltage 24V DC, Contact Rating (AC) 10 A @ 120/240/480/600V, Relay Style IEC, Electrical Connection Screw Clamp, Mounting Style DIN Rail, Power Consumption 2.2 W, IP Rating IP2X, Compatible with Series TeSys SK Mini Control Relays, Maximum Operating Temperature 122 Degrees F, Body Depth 2.19 in, Body Height 2.2 in, Body Width 1.06 in, Contact Material Silver Nickel, Input Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Solar Series Die Set, Wire Ferrules AWG (300-105)
- ALLEN TEL Cat 5e Patch Cable, 1 ft, Yellow (AT1501EV-YL)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (MY4N-AC110/120(S))
- SQUARE D Circuit breaker accessory, PowerPact J, shield, lug, long (S37450)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO, 120VAC, 10A (CA2SK20G7)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO, 24VAC, 10A (CA2SK20B7)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO, 240VAC, 10A (CA2SK20U7)
- SCHNEIDER ELECTRIC Timer, 24-240VAC/VDC, In 8A, Dpdt Out Mu (RE22R2MYMR)
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/1NC, 24VAC, 10A (CA2KN31B7)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1CO, 0.1s..10 h, power on delay, symmetrical flashing, 24V DC or 24...240V AC DC (RE17RMMU)
- MURR ELEKTRONIK AMMS 10-44/1 OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 53 VDC / 1, 2 A, 12 mm screw-type terminal (50040)
- Schneider Electric Electrical Relays