Shop All Control Relays
Schneider Electric
IEC Control Relay, 1NO/1NC, 480VAC, 10A
Mfr # CA2SK11T7
Zoro # G0518935
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 120/240/480/600V
- DC Contact Rating - Relay 2.00A @ 125/250/600V
- Number of Pins - Relay 6
- Contact Form - Relay (1) SPST-NC, (1) SPST-NO
- Mounting - Relay DIN Rail, Surface
Product Information
- Brand Schneider Electric
- MFR # CA2SK11T7
- Zoro # G0518935
- UPC # 785901744160
- Country of Origin Czechia
- Category Control Relays
Dimensions
Body Height - Relay | 2.28 in |
Body Depth - Relay | 2.24 in |
Body Width - Relay | 1.77 in |
Overall Height - Relay | 2.28 in |
Width | 27 mm |
Height | 56 mm |
Depth | 55.5 mm |
Body Width | 1.06 in |
Body Depth | 2.19 in |
Overall Height | 2.2 in |
Body Height | 2.2 in |
Description
IEC Control Relay, Current Rating 10 A, Contact Form 1NO/1NC, Contact Rating (DC) 2 A @ 125/250/600V, Coil Voltage 480V AC, Contact Rating (AC) 10 A @ 120/240/480/600V, Relay Style IEC, Electrical Connection Screw Clamp, Mounting Style DIN Rail, Power Consumption 4.5 VA, IP Rating IP2X, Compatible with Series TeSys SK Mini Control Relays, Maximum Operating Temperature 122 Degrees F, Frequency 50/60 Hz, Body Depth 2.19 in, Body Height 2.2 in, Body Width 1.06 in, Contact Material Silver Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Selector Switch, 4P, IP68 (10250T46KB)
- ELECTRIDUCT Universal Desk Power Centers - AC Power, USB & DATA (PDC-SW-3P-2DATA-ID)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-56-L)
- TELEMECANIQUE SENSORS Inductive sensor XS4 M18-L70mm-PPS - (XS4P18PA370D)
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 120VAC, 10A (CA2SK11G7)
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 24VAC, 10A (CA2SK11B7)
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 24VDC, 10A (CA3SK11BD)
- SCHNEIDER ELECTRIC Phase Ctrl Relay, 380-480VAC In 8A, Dpdt (RM22TR33)
- SCHNEIDER ELECTRIC TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 48 V DC standard coil (CAD32ED)
- SCHNEIDER ELECTRIC Voltage or current converter, Harmony Analog, Isolated 0...20mA (RMCL55BD)
- SIEMENS IEC Control Relay, 2NO/2NC, 230VAC, 10A (3RH21221AP00)
- Schneider Electric Control Relays