Shop All Control Relays
Schneider Electric
IEC Control Relay, 1NO/1NC, 24VAC, 10A
Mfr # CA2SK11B7
Zoro # G2844773
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 120/240/480/600V
- DC Contact Rating - Relay 2.00A @ 125/250/600V
- Number of Pins - Relay 6
- Contact Form - Relay (1) SPST-NC, (1) SPST-NO
- Mounting - Relay DIN Rail, Surface
Product Information
- Brand Schneider Electric
- MFR # CA2SK11B7
- Zoro # G2844773
- UPC # 785901866671
- Country of Origin Czechia
- Category Control Relays
Dimensions
Body Depth - Relay | 2.24 in |
Body Height - Relay | 2.28 in |
Body Width - Relay | 1.77 in |
Overall Height - Relay | 2.28 in |
Width | 27 mm |
Depth | 55.5 mm |
Height | 56 mm |
Body Height | 2.2 in |
Overall Height | 2.2 in |
Body Width | 1.06 in |
Body Depth | 2.19 in |
Description
IEC Control Relay, Current Rating 10 A, Contact Form 1NO/1NC, Contact Rating (DC) 2 A @ 125/250/600V, Coil Voltage 24V AC, Contact Rating (AC) 10 A @ 120/240/480/600V, Relay Style IEC, Electrical Connection Screw Clamp, Mounting Style DIN Rail, Power Consumption 4.5 VA, IP Rating IP2X, Compatible with Series TeSys SK Mini Control Relays, Maximum Operating Temperature 122 Degrees F, Frequency 50/60 Hz, Body Depth 2.19 in, Body Height 2.2 in, Body Width 1.06 in, Contact Material Silver Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 18 A, Reversing: No (LC1D18U7)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Ylw (NHC1037CR)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 30 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412303008C)
- HUBBELL Weatherproof Plates, Number of Gangs: 1-Gang Neoprene, Light Texture Finish, Gray (HBL1750)
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 120VAC, 10A (CA2SK11G7)
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 480VAC, 10A (CA2SK11T7)
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 24VDC, 10A (CA3SK11BD)
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/1NC, 120VAC, 10A (CA2KN31G7)
- SCHNEIDER ELECTRIC 3 Phase Relay 250V 5Amp Rm17 (RM17TU00)
- SCHNEIDER ELECTRIC IEC Control Relay3NO/1NC240VAC10A (CA2KN31U7)
- BENNETT MARINE Bennett Marine RM12 Bennett Marine Rm12 Relay Module - 12 Volt (6BT-50052-97-00)
- Schneider Electric Electrical Relays