Shop All Auxiliary Contacts
Schneider Electric
IEC Contact Block, 10A, 4NO
Mfr # LA1KN40
Zoro # G3317291
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 4
- Number of NC Aux. Contacts 0
- Amps 10 A
- Mounting Front
- For Use With LC1K06; LC1K09; LC1K12; LP1K06; LP1K09; LP1K12 Magnetic Contactors
Product Information
- Brand Schneider Electric
- MFR # LA1KN40
- Zoro # G3317291
- UPC # 785901898795
- Country of Origin Indonesia
- Category Auxiliary Contacts
Dimensions
Depth | 35 mm |
Width | 38 mm |
Height | 30 mm |
Frame Size | X, Y, Z |
Details
Item | Auxiliary Contact Block |
Number of NO Aux. Contacts | 4 |
Number of NC Aux. Contacts | 0 |
Amps | 10 A |
Mounting | Front |
For Use With | LC1K06; LC1K09; LC1K12; LP1K06; LP1K09; LP1K12 Magnetic Contactors |
Code | X to Z |
Number of Contacts | 4 |
Voltage | 690V AC |
Features | Mercury Free, Toxic Heavy Metal Free |
Standards | EN/IEC 60947-5-1, UL 60947-5-1, CSA C22.2 No 60947-5-1, GB/T 14048.5, JIS C8201-5-1, CB, CCC, CE, UKCA |
Terminal Connection Type | Screw Clamp Terminals |
Number of Normally Closed Contacts | 0 |
Maximum Voltage Rating | 690V AC |
IP Rating | IP20 |
Current AC | 10 A |
Compatible with Series | TeSys, TeSys K |
Number of Normally Open Contacts | 4 |
Description
Auxiliary Contact Block, Current AC 10 A, Number of Contacts 4, Mounting Front, Number of Normally Open Contacts 4, Maximum Voltage Rating 690V AC, Number of Normally Closed Contacts 0, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys, TeSys K, Frame Size X, Y, Z, IP Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 8.14 to 10.4A (B12.8)
- MERSEN HelioProtection Fuse, HP10M Series, 30A, Fast-Acting, Not Rated, Cylindrical (HP10M30)
- APC Ups - 390 Watt - Usb - Nema 5-15R (Battery Backup) ; Nema 5-15R (BE650G1-LM)
- MERSEN UL Class CC Fuse, CC Class, ATQR Series, Time-Delay, 2A, 600V AC, Non-Indicating (ATQR2)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN13)
- SCHNEIDER ELECTRIC Auxillary Contact (GVAE20)
- SCHNEIDER ELECTRIC Contactor+Relay Aux Contact 575Vac 10A (LA1KN31)
- SCHNEIDER ELECTRIC Module, Aux Contact, 5A (LUFN20)
- SCHNEIDER ELECTRIC IEC Contact Block, 10A, 2NC, 2NO (LA1KN22)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN31)
- SQUARE D Overload Reset Kit (9066RA1)
- Schneider Electric Contactors & Contacts