Shop All Auxiliary Contacts
Schneider Electric
IEC Contact Block, 10A, 2NC, 2NO
Mfr # LA1KN22
Zoro # G2254987
original price:
$21.67
12% off
new price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 2
- Number of NC Aux. Contacts 2
- Amps 10 A
- Mounting Front
- For Use With LC1K06; LC1K09; LC1K12; LP1K06; LP1K09; LP1K12 Magnetic Contactors
Product Information
- Brand Schneider Electric
- MFR # LA1KN22
- Zoro # G2254987
- UPC # 785901883289
- Country of Origin Indonesia
- Category Auxiliary Contacts
Dimensions
Width | 38 mm |
Height | 30 mm |
Depth | 35 mm |
Frame Size | X, Y, Z |
Details
Item | Auxiliary Contact Block |
Number of NO Aux. Contacts | 2 |
Number of NC Aux. Contacts | 2 |
Amps | 10 A |
Mounting | Front |
For Use With | LC1K06; LC1K09; LC1K12; LP1K06; LP1K09; LP1K12 Magnetic Contactors |
Number of Contacts | 4 |
Code | X to Z |
Voltage | 690V AC |
Standards | EN/IEC 60947-5-1, UL 60947-5-1, CSA C22.2 No 60947-5-1, GB/T 14048.5, JIS C8201-5-1, CB, CCC, CE, UKCA |
Features | Mercury Free, Toxic Heavy Metal Free |
Number of Normally Open Contacts | 2 |
Terminal Connection Type | Screw Clamp Terminals |
Current AC | 10 A |
Compatible with Series | TeSys, TeSys K |
Maximum Voltage Rating | 690V AC |
IP Rating | IP20 |
Number of Normally Closed Contacts | 2 |
Description
Auxiliary Contact Block, Current AC 10 A, Number of Contacts 4, Mounting Front, Number of Normally Open Contacts 2, Maximum Voltage Rating 690V AC, Number of Normally Closed Contacts 2, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys, TeSys K, Frame Size X, Y, Z, IP Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 9A, 250V AC, Non-Indicating (FRN-R-9)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, Black, Nylon Jacket, PVC Insulation (11595617)
- PARTNERS BRAND Jumbo Cable Ties, 175#, 30", Natural, 100/Case (CT30175)
- RACO Fixture Cover, Square, Kwik-Hang, 4" (897KH)
- SCHNEIDER ELECTRIC Contactor+Relay Aux Contact 575Vac 10A (LA1KN31)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN02)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN11)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN31)
- SCHNEIDER ELECTRIC IEC Contact Block, 10A, 2NO (LA1KN20)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN10)
- SQUARE D Switch, Selector (9999SC2)
- Schneider Electric Motor Controls