Shop All Auxiliary Contacts
Schneider Electric
IEC Auxiliary Contact
Mfr # LADN13
Zoro # G3492964
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 1
- Number of NC Aux. Contacts 3
- Amps 10 A
- Mounting Front
- For Use With Schenider LC1F Contactors
Product Information
- Brand Schneider Electric
- MFR # LADN13
- Zoro # G3492964
- UPC # 785901213680
- Country of Origin France
- Category Auxiliary Contacts
Dimensions
Width | 44 mm |
Depth | 42 mm |
Height | 48 mm |
Details
Item | Auxiliary Contact Block |
Number of NO Aux. Contacts | 1 |
Number of NC Aux. Contacts | 3 |
Amps | 10 A |
Mounting | Front |
For Use With | Schenider LC1F Contactors |
Number of Contacts | 4 |
Max. Contact Blocks (No.) | 1 |
Color | Dark Gray |
Voltage | 690V AC |
Standards | EN/IEC 60947-5-1, UL 60947-5-1, CSA C22.2 No 60947-5-1, GB/T 14048.5, EN 50012, CB, CCC, EAC, UKCA |
Features | Mercury Free, Toxic Heavy Metal Free |
Current AC | 10 A |
Compatible with Series | TeSys, TeSys Deca, TeSys F |
Number of Normally Closed Contacts | 3 |
Number of Normally Open Contacts | 1 |
IP Rating | IP20 |
Maximum Voltage Rating | 690V AC |
Terminal Connection Type | Screw Clamp Terminals |
Description
Auxiliary Contact Block, Current AC 10 A, Number of Contacts 4, Mounting Front, Number of Normally Open Contacts 1, Maximum Voltage Rating 690V AC, Number of Normally Closed Contacts 3, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys, TeSys Deca, TeSys F, IP Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, NON Series, Time-Delay, 40A, 250V AC, 50kA at 125V DC (BP/NON-40)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH50-S10-C)
- APPLETON ELECTRIC Expansion Male Union, HazLoc, Steel, 1In (UNYL100)
- SOUTHWIRE Dryer Cord, 30A, 6 ft., Gray (9126SW8809)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN01)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN02)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN40)
- SCHNEIDER ELECTRIC IEC Contact Block, 10A, 2NC, 2NO (LA1KN22)
- SCHNEIDER ELECTRIC Module, Aux Contact, 5A (LUFN11)
- SCHNEIDER ELECTRIC IEC Contact Block, 10A, 4NO (LA1KN40)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN04)
- Schneider Electric Contactors & Contacts