Shop All Relay Accessories
Schneider Electric
Heat Sink, Panel, 0.2 C/W
Mfr # SSRHP02
Zoro # G3457843
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heat sink
- Case Color Dark Gray
- Width (In.) 9.75 in
- Depth 2.28 in
- Length (In.) 9.84 in
Product Information
- Brand Schneider Electric
- MFR # SSRHP02
- Zoro # G3457843
- UPC # 785901978428
- Country of Origin China
- Category Relay Accessories
Dimensions
Width (In.) | 9.75 in |
Depth | 2.28 in |
Length (In.) | 9.84 in |
Width | 9.75 in |
Height | 9.84 in |
Depth (In.) | 2.28 in |
Description
Heat Sink, For Use With Solid State Relay SSR Panel, Material Aluminum, Mounting Style Panel, Number of Mounting Holes 6, Thermal Resistance 0.2 Degrees C/W, Depth 2.28 in, Finish Black Anodized, Height 9.84 in, Standards RoHS Compliant, Weight 5.71 lb, Width 9.75 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 2 Pole, 240V AC (QOU230H)
- PANDUIT Ferrule, Ins, Shtct, 10Awg, 12mmpin, Yl, PK100 (FSDXL82-12-C)
- HUBBELL KELLEMS Manual Motor Switch, 50A, 600VAC, 3P (HBL7853D)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 480 V AC, 40 A, Reversing: No (LC1D40AT7)
- SCHNEIDER ELECTRIC Protection accessories, Harmony Electromechanical Relays, diode, green LED, for all sockets, 24...60V DC (RZM031BN)
- SCHNEIDER ELECTRIC Relay Enclosure, Metal, Universal Mount (50-1289)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 75A (6275AXXSZS-DC3)
- SCHNEIDER ELECTRIC Rev Cont 600Vac Iec Special Pk Of 20 (LC2DREQ3856G1)
- SCHNEIDER ELECTRIC Hold Down Clip, Metal (RXZ400)
- SCHNEIDER ELECTRIC Heat Sink, Aluminum (SSR-HS)
- SCHNEIDER ELECTRIC Spring, Retaining, Strap (8501NH7)
- Schneider Electric Electrical Relays