Shop All Selector Switches
Schneider Electric
Head for selector switch, Harmony XB6, black square Ø 16 3 position spring return
Mfr # ZB6CD25
Zoro # G3306813
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bezel Material plastic
- Standards UL 508 || JIS C 852 || EN/IEC 60947-1 || EN/IEC 60947-5-5 || JIS C8201-5-1 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || JIS C8201-1
- Product Certifications CCC || CSA || UL || GOST
- Shock Resistance 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
- Ambient Air Temperature For Storage -40-70°C
Product Information
- Brand Schneider Electric
- MFR # ZB6CD25
- Zoro # G3306813
- Country of Origin Spain
- Category Selector Switches
Dimensions
Mounting Diameter | 16 mm |
Cad Overall Height | 18 mm |
Cad Overall Depth | 43 mm |
Cad Overall Width | 18 mm |
Details
Item | Black square selector switch head 016 3- |
Bezel Material | plastic |
Standards | UL 508 || JIS C 852 || EN/IEC 60947-1 || EN/IEC 60947-5-5 || JIS C8201-5-1 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || JIS C8201-1 |
Product Certifications | CCC || CSA || UL || GOST |
Shock Resistance | 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 |
Ambient Air Temperature For Storage | -40-70°C |
Operator Position Information | 3 positions 45° |
Vibration Resistance | +/- 3 mm 2-500 Hz)IEC 60068-2-6 || 5 gn 2-500 Hz)IEC 60068-2-6 |
Protective Treatment | TC |
Device Short Name | ZB6 |
Product Or Component Type | head for selector switch |
Type Of Operator | to centre spring return |
Electrical Shock Protection Class | class II IEC 61140 |
Operator Profile | black standard handle |
Nema Degree Of Protection | NEMA 13 UL 50 || NEMA 4 UL 50 || NEMA 4X UL 50 || NEMA 13 CSA C22.2 No 94 || NEMA 4 CSA C22.2 No 94 || NEMA 4X CSA C22.2 No 94 |
Ambient Air Temperature For Operation | -25-70°C |
Ip Degree Of Protection | IP65 IEC 60529 |
Shape Of Signaling Unit Head | square |
Range of Product | Harmony XB6 |
Description
This Harmony ZB6CD25 is a black square selector switch head, 3-position spring return. It is part of the range Harmony XB6 diameter 16mm monolithic plastic push buttons, switches, and pilot lights.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 2 ft. L, Pre-Galvanzd Steel (FS-200SS PG 24.00)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 100 ft. BK (3045300176)
- LEVITON Leviton Single Gang Power Outlet Receptacle Wallplate 003-84028-0 (003-84028-0)
- BLACK BOX Cat6 Modular Plugs, Rj-45, 50-Pack (FMTP6-R2-50PAK)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (9001KS11K3)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos (9001SKS11)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG210)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Green (ZB4BK1433)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (ZB5AD8)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, 1NO, SS, 22mm (XB5AG21)
- SCHNEIDER ELECTRIC Hazardous Location Selector Switch 3 Pos (XB4BG33GEX)
- Schneider Electric Selector Switches