Shop All Selector Switches
Schneider Electric
Head for selector switch, Harmony XB6, black 16mm 3 positions spring return to center
Mfr # ZB6AD25
Zoro # G3303998
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type of Operator to centre spring return
- Bezel Material plastic
- Height 18 mm
- Standards CSA C22.2 No 14, IEC 60947-1, JIS C 852, JIS C8201-5-1, IEC 60947-5-1, IEC 60947-5-5, UL 508, JIS C8201-1
- Width 18 mm
Product Information
- Brand Schneider Electric
- MFR # ZB6AD25
- Zoro # G3303998
- Country of Origin Spain
- Category Selector Switches
Dimensions
Height | 18 mm |
Width | 18 mm |
Mounting Diameter | 16 mm |
Details
Item | Black selector switch head 016 3-positio |
Type of Operator | to centre spring return |
Bezel Material | plastic |
Standards | CSA C22.2 No 14, IEC 60947-1, JIS C 852, JIS C8201-5-1, IEC 60947-5-1, IEC 60947-5-5, UL 508, JIS C8201-1 |
Vibration Resistance | +/- 3 mm 2-500 Hz)IEC 60068-2-6, 5 gn 2-500 Hz)IEC 60068-2-6 |
Electrical Shock Protection Class | class II IEC 61140 |
Ambient Air Temperature For Operation | -25-70°C |
Ip Degree of Protection | IP65 IEC 60529 |
Shock Resistance | 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 |
Product or Component Type | head for selector switch |
Nema Degree of Protection | NEMA 13 UL 50, NEMA 4 UL 50, NEMA 4X UL 50, NEMA 13 CSA C22.2 No 94, NEMA 4 CSA C22.2 No 94, NEMA 4X CSA C22.2 No 94 |
Protective Treatment | TC |
Device Short Name | ZB6 |
Operator Profile | black standard handle |
Operator Position Information | 3 positions 45° |
Range of Product | Harmony XB6 |
Shape of Signaling Unit Head | round |
Ambient Air Temperature For Storage | -40-70°C |
Description
This Harmony ZB6AD25 is a black selector switch head, 3-position spring return. It is part of the range Harmony XB6 diameter 16mm monolithic plastic push buttons, switches, and pilot lights.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXPOWER Garage Gear Diamond Plate Single Light Switch Plate Switch Cover (MA1524505)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022CR)
- POWER FIRST 7.9" L Intermediate Cable Tie OR PK 100 (36J222)
- SQUARE D Single Phase Export Transformer, 1 kVA, NEMA 3R, 115 °C, 110/220V AC, 190 to 240/380 to 440V AC (1S67F)
- SCHNEIDER ELECTRIC ShortHandleSelectorSwitch, Blk, 3Pos, 22mm (ZB5AD3TQ)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (9001KS11B 9001KA1)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Red (ZB4BK1343)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB5AG7)
- SCHNEIDER ELECTRIC ShortHandleSelectorSwitch, Blk, 3Pos, 30mm (9001SKS53B)
- SCHNEIDER ELECTRIC Selector Switch, 3 Pos, 30 mm, Black (XB4FD33)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS63B)
- Schneider Electric Selector Switches