Shop All Push Button Switches
Schneider Electric
Head for Push-button, 30 mm, Red
Mfr # 9001KR9P35LRR
Zoro # G3461395
original price:
$207.10
8% off
new price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Maintained
- Size 30 mm
- Legend/Background Color No Legend
- Head Material Metal
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4
Product Information
- Brand Schneider Electric
- MFR # 9001KR9P35LRR
- Zoro # G3461395
- UPC # 785901177609
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Mushroom Head Diameter | 40 mm |
Overall Width | 1.62 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 1.62 in |
Manufacturer Warranty Length | 18 mo |
Description
Mushroom Head Push Button, 30 mm, Maintained, Type of Operator 41mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Red, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, IP Rating IP66, Legend Not Applicable, Legend/Background Color No Legend, Standards Class II IEC 60536, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C4520, JIS C852, REACH Free of SVHC, RoHS, UL 508, Features Snap-Fit Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX End Ferrules, 20 AWG (0.5mm2) Wi, PK200 (97 99 330)
- ABB TA25DU19, OVERLOAD RELAY 13-19A (TA25DU19)
- NVENT HOFFMAN Panels, Fits 200x200mm, Steel (Q2020PI)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB1APBNM12)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB5AW33G5)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001KR8P1G)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR16)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA341)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001KR131)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BR4)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BT2)
- Schneider Electric Push Button Switches