Shop All Push Button Accessories
Schneider Electric
Head for pilot light, Harmony XB5, antimicrobial, plastic, green, 30mm, universal LED, plain lens
Mfr # ZB5FV033
Zoro # G7655543
original price:
$5.52
5% off
new price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 37 mm
- Width 37 mm
- Standards IEC 60947-1, IEC 60947-5-4, UL 508, CSA C22.2 No 14, IEC 60947-5-1, JIS C8201-5-1, IEC 60947-5-5, JIS C8201-1, ISO 21702, ISO 22196:2011
- Bezel Material dark grey plastic
- Ip Degree of Protection IP66 IEC 60529, IP67, IP69, IP69K
Product Information
- Brand Schneider Electric
- MFR # ZB5FV033
- Zoro # G7655543
- Country of Origin France
- Category Push Button Accessories
Dimensions
Height | 37 mm |
Width | 37 mm |
Mounting Diameter | 30.5 mm |
Description
Green Pilot Light
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (074-09-3512)
- HONEYWELL Dp4040B5001 Deluxe Power Pro (DP4040B500)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 300V AC, Actuator Location: Side (GLCA01A2A)
- SQUARE D Starter 600Vac 45Amp Nema +Options, Not Rated NEMA Rating, 220/240V AC, 2 Poles (8536SDO6V03)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, Black, 30mm (9001B25)
- SCHNEIDER ELECTRIC Pushbutton Guard, 30 mm, Plastic, Red (9001K56RM)
- SCHNEIDER ELECTRIC Boot, F/30mm Non-Illuminated Push Buttons (9001KU7)
- SCHNEIDER ELECTRIC Legend Plate, Start, White/Black (9001KN201)
- SCHNEIDER ELECTRIC Legend Plate, Open-Off-Close, Black (9001KN263)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Black or Red (ZBY2101)
- EATON Non-Illum Push Button Operator, White (E34PB6)
- Schneider Electric Push Button Accessories