Shop All Push Button Accessories
Schneider Electric
Head for non illuminated push button, Harmony XB4, metal, projecting, red, 22mm, spring return, booted, unmarked
Mfr # ZB4BP4
Zoro # G4063443
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards UL 508 || EN/IEC 60947-5-4 || EN/IEC 60947-5-1 || EN/IEC 60947-1 || EN/IEC 60947-5-5 || JIS C8201-5-1 || CSA C22.2 No 14 || JIS C8201-1
- Bezel Material chromium plated metal
- Ambient Air Temperature For Storage -40-70°C
- Cad Overall Height 30 mm
- Ip Degree Of Protection IP66 IEC 60529 || IP67
Product Information
- Brand Schneider Electric
- MFR # ZB4BP4
- Zoro # G4063443
- Country of Origin France
- Category Push Button Accessories
Dimensions
Cad Overall Height | 30 mm |
Cad Overall Depth | 35 mm |
Mounting Diameter | 22 mm |
Cad Overall Width | 30 mm |
Description
This Harmony XB4, clear silicone booted red button head operates with a spring return mechanism. This silicone booted button head provides a simple solution to comply with hygiene requirement in food, beverage industries as well as healthcare and pharmaceuticals. It is easily combined with Harmony range of contact blocks to perform a large variety of control functions. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP69K. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin & Slve Plug, 100A, 4P, 4W, 600VAC/250VDC (VP10477)
- ZORO SELECT Pin and Sleeve Connector, Blue, 5.0 HP (BRY460C9W)
- 3M Resin Comp Splice Kit, 4 AWG to 250 kcmil (85-16)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 480W, 20A, DIN Rail (33NT14)
- SCHNEIDER ELECTRIC Legend Plate, Stop, White/Black and Red (ZBY02304)
- SCHNEIDER ELECTRIC Push Button Head, Marked, 22mm, Green (ZBA7331)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Up-Down, Black (9001KN253)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Stop, Red (9001KN302)
- SCHNEIDER ELECTRIC Legend Plate, Manual/Auto, Black (9001KN343)
- SCHNEIDER ELECTRIC Wrench, F/30mm Protective Boots (9001K1)
- EATON Miniature LED Bulb, 120 Volts, Yellow (E22LED120YN)
- Schneider Electric Push Buttons & Indicators