Shop All Selector Switches
Schneider Electric
Head for key selector switch, Harmony XB6, 16mm, 2 positions, stay put, 200
Mfr # ZB6AGB
Zoro # G3305492
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type of Operator stay put
- Bezel Material plastic
- Standards EN/IEC 60947-5-5, EN/IEC 60947-5-1, UL 508, JIS C 852, JIS C8201-5-1, CSA C22.2 No 14, EN/IEC 60947-1, JIS C8201-1
- Height 18 mm
- Width 18 mm
Product Information
- Brand Schneider Electric
- MFR # ZB6AGB
- Zoro # G3305492
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Height | 18 mm |
Width | 18 mm |
Mounting Diameter | 16 mm |
Details
Item | Selector switch head 016 2-position stay |
Type of Operator | stay put |
Bezel Material | plastic |
Standards | EN/IEC 60947-5-5, EN/IEC 60947-5-1, UL 508, JIS C 852, JIS C8201-5-1, CSA C22.2 No 14, EN/IEC 60947-1, JIS C8201-1 |
Shock Resistance | 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 |
Ambient Air Temperature For Storage | -40-70°C |
Product or Component Type | head for key selector switch |
Nema Degree of Protection | NEMA 13 UL 50, NEMA 4 UL 50, NEMA 4X UL 50, NEMA 13 CSA C22.2 No 94, NEMA 4 CSA C22.2 No 94, NEMA 4X CSA C22.2 No 94 |
Vibration Resistance | +/- 3 mm 2-500 Hz)IEC 60068-2-6, 5 gn 2-500 Hz)IEC 60068-2-6 |
Type of Keylock | key 200 |
Shape of Signaling Unit Head | round |
Operator Position Information | 2 positions |
Device Short Name | ZB6 |
Key Withdrawal Position | center |
Ip Degree of Protection | IP65 IEC 60529 |
Range of Product | Harmony XB6 |
Electrical Shock Protection Class | class II IEC 61140 |
Operator Profile | black key switch |
Ambient Air Temperature For Operation | -25-70°C |
Protective Treatment | TC |
Description
Selector switch head 016 2-position stay
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASG12X12X6)
- HUBBELL 20/10A Locking Connector 2P 3W 125VAC/DC 250VDC 480VAC (HBL23002GB)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Push, Rod, 1NC/1NO, 10A @ 600V AC (9007C54GD)
- QUEST TECHNOLOGY INTERNATIONAL Cable Clip W/Nail, 100Pk - Black, Rg-59 (VCC-1102)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB5AK1533)
- SCHNEIDER ELECTRIC ShortHandleSelectorSwitch, Blk, 3Pos, 30mm (9001SKS63B)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Metal, IP 65 (XB4BJ21)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, Keyd (9001KS11BH2)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS46B)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (XB5AG33)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (9001KS11B 9001KA1)
- Schneider Electric Selector Switches