Shop All Push Button Accessories
Schneider Electric
Head for joystick controller, Harmony XB4, plastic, 22mm, 2 directions, spring return
Mfr # ZD4PA22
Zoro # G3154947
original price:
$178.59
17% off
new price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards IEC 60947-5-5, IEC 60947-1, UL 508, JIS C8201-5-1, CSA C22.2 No 14, IEC 60947-5-4, IEC 60947-5-1, JIS C8201-1
- Type of Operator to zero position spring return
- Bezel Material chromium plated metal
- Vibration Resistance 5 gn 2-500 Hz)IEC 60068-2-6
- Ip Degree of Protection IP66 IEC 60529
Product Information
- Brand Schneider Electric
- MFR # ZD4PA22
- Zoro # G3154947
- UPC # 785901860709
- Country of Origin France
- Category Push Button Accessories
Dimensions
Mounting Diameter | 22 mm |
Details
Item | Replacement Joystick Handle |
Standards | IEC 60947-5-5, IEC 60947-1, UL 508, JIS C8201-5-1, CSA C22.2 No 14, IEC 60947-5-4, IEC 60947-5-1, JIS C8201-1 |
Type of Operator | to zero position spring return |
Bezel Material | chromium plated metal |
Vibration Resistance | 5 gn 2-500 Hz)IEC 60068-2-6 |
Ip Degree of Protection | IP66 IEC 60529 |
Ik Degree of Protection | IK03 conforming to IEC 50102 |
Product or Component Type | head for joystick controller |
Shock Resistance | 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 |
Device Presentation | basic element |
Ambient Air Temperature For Storage | -40-70°C |
Operator Profile | 54 mm long operating shaft |
Protective Treatment | TH |
Nema Degree of Protection | NEMA 13, NEMA 4X |
Device Short Name | ZB4 |
Ambient Air Temperature For Operation | -25-70°C |
Range of Product | Harmony XB4 |
Resistance To High Pressure Washer | 7000000 Pa 55°C 0.1 m |
Operator Position Information | 3 positions |
Mechanical Durability | 1000000 cycles |
Shape of Signaling Unit Head | round |
Operator Direction Information | 2 directions |
Electrical Shock Protection Class | class I IEC 60536 |
Description
Replacement Joystick Handle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, Green, Nylon, PK100 (EVT-S08GN-TA)
- WHITE-RODGERS Contactor (124-910)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P13I)
- AC WORKS Adapter L14-30P 30A 4-Prong Plug to 2 30A L5-30R 3-Prong Connectors (ADVL1430L530)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Hand-Auto., Black (9001KN240)
- SCHNEIDER ELECTRIC Programmable Receiver, 1 LED, plastic (ZBRRD)
- SCHNEIDER ELECTRIC Screw Driver, F/30mm Contact Block (9001K69)
- SCHNEIDER ELECTRIC Boot, F/30mm Non-Illuminated Push Buttons (9001KU6)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS43B)
- SCHNEIDER ELECTRIC Unmarked legend 18x27mm for legend holder 30x50mm, Harmony XB4, 1 white side, 1 yellow side (ZBY5102)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PV)
- Schneider Electric Switches