Shop All Push Button Switches
Schneider Electric
Head for illuminated push button, Harmony XB4, metal, orange flush, 22mm, universal LED, for insertion legend
Mfr # ZB4BA58
Zoro # G3304068
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bezel Material chromium plated metal
- Standards UL 508 || EN/IEC 60947-5-4 || EN/IEC 60947-1 || JIS C8201-5-1 || CSA C22.2 No 14 || EN/IEC 60947-5-1 || EN/IEC 60947-5-5 || JIS C8201-1
- Resistance To High Pressure Washer 7000000 Pa 55°C 0.1 m
- Device Short Name ZB4
- Ambient Air Temperature For Storage -40-70°C
Product Information
- Brand Schneider Electric
- MFR # ZB4BA58
- Zoro # G3304068
- Country of Origin France
- Category Push Button Switches
Dimensions
Cad Overall Height | 29 mm |
Cad Overall Depth | 30 mm |
Mounting Diameter | 22 mm |
Cad Overall Width | 29 mm |
Description
This Harmony XB4, plain lens flush orange button head with transparent cap is used for insertion of legend, operates with a spring return / impulse mechanism. This button head with transparent cap provides an ergonomic interface for controlling your machines. It is easily installed and replaced on compatible complete push button units and contact blocks via snap-fit assembly and used for insertion of legend. It is clearly distinguishable visually at a distance thanks to clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Capacitive, 15mm, PNP (KI5207)
- OMRON Enclosed Power Relay, 10Pin, 24VAC, 4PST-NO (G7J-4A-T-W1-AC24)
- A-IPOWER Portable Generator, Gasoline, 3,000 W Rated, 4,000 W Surge, Recoil Start, 120V AC (AP4000)
- LEVITON OUTLET DPLEX WHT 15A 2P (05252-0WS)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BW463)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NC/1NC, Red (9001KR8P1RH25)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001SKR9P1RH13)
- SCHNEIDER ELECTRIC Pendant Station 600Vac 10A Xac +Options (XACA207)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW34)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001KR8P1G)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AL434)
- Schneider Electric Switches