Shop All Push Button Switches
Schneider Electric
Head for emergency stop push-button, 22 mm, Red
Mfr # ZB5AS84W2G
Zoro # G3456556
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22 mm
- Head Material Plastic
- Legend/Background Color No Legend
- NEMA Rating 13, 4X
Product Information
- Brand Schneider Electric
- MFR # ZB5AS84W2G
- Zoro # G3456556
- Country of Origin Czechia
- Category Push Button Switches
Dimensions
Size | 22 mm |
Overall Height | 2.36 in |
Overall Width | 2.36 in |
Mounting Diameter | 22 mm |
Cad Overall Height | 60 mm |
Cad Overall Width | 60 mm |
Cad Overall Depth | 40 mm |
Mushroom Head Diameter | 60 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 22 mm |
Overall Depth | 1.57 in |
Description
Emergency Stop Push Button, 22 mm, Maintained, Type of Operator Square Push Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 13, 4X, IP Rating IP66, Legend Not Applicable, Legend/Background Color No Legend
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.375in ID, Black, 200ft, PK3 (FP-301VW-3/8-Black-200')
- SAFETY TECHNOLOGY INTERNATIONAL Steel Enclosure, 36 in H, 24 in W, 8-3/4 in D, NEMA 4 (EM362408W)
- PARAGON Defrost Time, Universal, 1 SPDT, 1 SPST (9145-00)
- SUPERIOR ELECTRIC 25 ft. 50 Amp NEMA 14-50R RV 6AWG Extension Cord Plug NEMA 14-50P W/Handle (RVA1535)
- SCHNEIDER ELECTRIC Push-Button, 30 mm, 1NO, White (XB4FA11)
- SCHNEIDER ELECTRIC Push Button, 30 mm, Black (9001SKR1BH1)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR9RM94)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Black (9001KR3BH5)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1 NC, Red (9001SKR9RH6)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR8R)
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8FBGF3)
- Schneider Electric Switches