Shop All Potentiometers
Schneider Electric
Head And Potentiometer, R10K
Mfr # XB4BD912R10K
Zoro # G0859212
original price:
$69.77
14% off
$59.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards UL 508 || EN/IEC 60947-1 || CSA C22.2 No 14
- Material cermet
- Device Short Name XB4
- Ambient Air Temperature For Operation -40-70°C
- Cad Overall Width 30 mm
Product Information
- Brand Schneider Electric
- MFR # XB4BD912R10K
- Zoro # G0859212
- Country of Origin France
- Category Potentiometers
Dimensions
Cad Overall Width | 30 mm |
Cad Overall Height | 47 mm |
Mounting Diameter | 22 mm |
Cad Overall Depth | 82 mm |
Description
Potentiometer
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 8 AWG - 5/16" Nylon Ring Terminal - 100-Pack (222235)
- KLEIN TOOLS Self-Adhesive Cable Mounting Clips, 1 Slot (10-Pack) (450-400)
- 3M 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK500 (MVU10-516R/SK)
- WIEGMANN Galvanized Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R, Screw On (RSC060804GNK)
- SCHNEIDER ELECTRIC Head And Potentiometer, R10K (XB5AD912R10K)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 1000 Ohms (9001K2105)
- SCHNEIDER ELECTRIC Push Button Operator, 22mm, Black (ZB4BD912)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 2500Ohms (9001SK2106)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 10000 Ohms (9001K2108)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB4BD912R4K7)
- ALLEN BRADLEY Type J 1KOhm Potentiometer, JA1N200P102UA (JA1N200P102UA)
- Schneider Electric Switches