Shop All Disconnect Switches
Schneider Electric
HDSS TYPE3R 600V 200 AMP 3 POLE unFuse
Mfr # VHU364R
Zoro # G810866206
product price: $728.99
/ea
Free Shipping & Returns
$728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Non-Fusible
- Voltage 600V AC/DC
- Number of Poles 3
- Phase Three
- Contact Form 3PST
Product Information
- Brand Schneider Electric
- MFR # VHU364R
- Zoro # G810866206
- UPC # 3606485894942
- Country of Origin United States
- Category Disconnect Switches
Dimensions
Height | 29 in |
Depth | 8 1/2 in |
Width | 17 in |
Description
Safety Switch, Compatible with Manufacturer Model Number HRK1020, Contact Form 3PST, Current Rating 200 A, Depth 8 1/2 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Quick Make/Break Operating Mechanism, Viewing Window, For Fuse Class Not Applicable, Fuse Kit (Class R) Mfr. No. HRK1020, Handle Color Black/Red, Height 29 in, Horsepower @ 240V AC 60 hp, Horsepower @ 480V AC 125 hp, Horsepower @ 600V AC 150 hp, Housing Material Galvannealed Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Concept Enclosure, 36 in H, 12 in D (CSD362412LG)
- OMRON Relay Scket, Finger Safe, Square, 14 Pin, 5A (PYF14S)
- STARTECH.COM 115/230V-AC 5/12V-DC 230W AC TO DC POWER SUPPLY (AG-230T PS2POWER230)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 3/4'' Reducing Washer, 50PK (RW52)
- SCHNEIDER ELECTRIC HDSS TYPE3R 600V 200 AMP 3 POLE Fuse (VH364NR)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU362RB)
- SCHNEIDER ELECTRIC Disconnect Switch, 25 A, 32 A, 690V AC, 3 pole (VLS3P032R1)
- SCHNEIDER ELECTRIC Non-Fusible Disconnect Switch, 47 A, 80 A, 100 A, 690V AC, 3 pole (VLS3P100D2)
- SCHNEIDER ELECTRIC HDSS TYPE3R 600V 200 AMP 3 POLE Fuse (VH364R)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 2 pole (VH223NRB)
- MERSEN Handle, Red, 65mm, Ip65 Nema, 3r (HR65)
- Schneider Electric Switches