Shop All Disconnect Switches
Schneider Electric
HDSS TYPE12 600V 200 AMP 3 POLE Fuse
Mfr # VH364AWKGL
Zoro # G610866239
product price: $1,639.99
/ea
Free Shipping & Returns
$1,639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Fusible
- Voltage 600V AC/DC
- Number of Poles 3
- Phase Three
- Contact Form 3PST
Product Information
- Brand Schneider Electric
- MFR # VH364AWKGL
- Zoro # G610866239
- UPC # 3606485894386
- Country of Origin United States
- Category Disconnect Switches
Dimensions
Height | 29 in |
Depth | 9 in |
Width | 17 in |
Description
Safety Switch, Compatible with Manufacturer Model Number HRK1020, Contact Form 3PST, Current Rating 200 A, Depth 9 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, Features Quick Make/Break Operating Mechanism, Viewing Window, For Fuse Class Class H, Class K, Fuse Kit (Class R) Mfr. No. HRK1020, Handle Color Black/Red, Height 29 in, Horsepower @ 240V AC Not Rated, Horsepower @ 480V AC 125 hp, Horsepower @ 600V AC 150 hp, Housing Material Galvannealed Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Single Throw Safety Switch, General Duty, 240V AC, 2PST, 100 A, NEMA 1 (QO2000NS)
- REMKE Cord Grip, Alum, 1/4" NPT, .188-.250 (RSR-0004)
- BAYCO 13 ORG CRD Stor Reel (KW-130)
- SIEMENS Open Power Relay, Socket Mounted, DPDT, 277V AC (3TX7130-0DS13)
- SCHNEIDER ELECTRIC TeSys GS, disconnect switch, fuse, 3 P, 600 V, UL 30 A, Type J fuse (GS1DU3)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 3 pole (VH321N)
- SCHNEIDER ELECTRIC HDSS TYPE3R 600V 200 AMP 3 POLE Fuse (VH364NR)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 3 pole (VH321NRB)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU362)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362NRB)
- MERSEN ENCLSW, NEMA, 4x, NM, 30A (EJM30BS0)
- Schneider Electric Disconnect Switches