Shop All Disconnect Switches
Schneider Electric
HDSS TYPE1 600V 200 AMP 3 POLE Fuse
Mfr # VH364
Zoro # G410866231
product price: $911.99
/ea
Free Shipping & Returns
$911.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Fusible
- Voltage 600V AC/DC
- Number of Poles 3
- Phase Three
- Contact Form 3PST
Product Information
- Brand Schneider Electric
- MFR # VH364
- Zoro # G410866231
- UPC # 3606485894348
- Country of Origin United States
- Category Disconnect Switches
Dimensions
Depth | 8 1/2 in |
Width | 16 1/2 in |
Height | 29 in |
Description
Safety Switch, Compatible with Manufacturer Model Number HRK1020, Contact Form 3PST, Current Rating 200 A, Depth 8 1/2 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, Features Quick Make/Break Operating Mechanism, Viewing Window, For Fuse Class Class H, Class K, Fuse Kit (Class R) Mfr. No. HRK1020, Handle Color Black/Red, Height 29 in, Horsepower @ 240V AC Not Rated, Horsepower @ 480V AC 125 hp, Horsepower @ 600V AC 150 hp, Housing Material Steel, Includes Dual Cover Interlock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 20A @ 125V AC (7546K40)
- EATON BUSSMANN UL Class Fuse, AGC Series, Fast-Acting, 15A (B6P-BPAGC15RP)
- SQUARE D Panelboard accessory, NF, breaker kit, subfeed, 250A, J frame (NF250SFBJ)
- HUSQVARNA Circuit Breaker, 4A, 2 Pole, C Curve (584298401)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 3 pole (VH323NRB)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH361AWKGL)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362NRB)
- SCHNEIDER ELECTRIC Disconnect Switch, 47 A, 80 A, 100 A, 690V AC, 3 pole (VLS3P100R2)
- SCHNEIDER ELECTRIC HDSS TYPE1 600V 200 AMP 3 POLE unFuse (VHU364)
- SCHNEIDER ELECTRIC Disconnect Switch, 25 A, 40 A, 690V AC, 3 pole (VLS3P040R1)
- FEDERAL PIONEER 3P 600A Amp 600V-Ac Non-Fusible Disconnect Switch (5736)
- Schneider Electric Disconnect Switches