Shop All Selector Switches
Schneider Electric
Hazardous Location Selector Switch 3 Pos
Mfr # XB4BG33GEX
Zoro # G9233242
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Metal
- Type of Operator Selector Switch
- Action Maintained/Maintained/Maintained
- Contact Form 1NO
Product Information
- Brand Schneider Electric
- MFR # XB4BG33GEX
- Zoro # G9233242
- Country of Origin France
- Category Selector Switches
Dimensions
Size | 22 mm |
Depth | 110 mm |
Width | 46.2 mm |
Height | 30 mm |
Mounting Diameter | 22 mm |
Embedding Depth | 58 mm |
Panel Cutout Diameter | 22 mm |
Description
Keyed Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Maintained Action, 1NO Contact Form, Type of Operator Selector Switch, Color Black, Gray, Center Key Removal, Operator Head Material Metal, Basic Material Metal, Bezel Material Metal, Contact Rating 1.9 A @ 380 V AC, 3 A @ 240 V AC, 6 A @ 120 V AC, 0.27 A @ 250 V DC, 0.55 A @ 125 V DC, 2.87 A @ 24 V DC, IP Rating IP65, Standards ANSI/ISA, CSA, IEC, UL Listed
Restrictions
- WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- CANTEX Elbow, 90 Degree, 3/4 In Conduit, PVC (5133824)
- ALLEN TEL Cat 5e Patch Cable, 1 ft, Blue (AT1501EV-BU)
- ACME ELECTRIC Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279744S)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001SKS43BH2)
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 22 mm, Black (XB4BD41)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, Keyd (XB5AD33)
- SCHNEIDER ELECTRIC ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (ZB4BD2TQ)
- SCHNEIDER ELECTRIC SelectorSwitch, Illum, 2Pos, 22mm, Green (XB4BK123G5)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, 2NO/2NC, 30mm (9001KS11FBH2)
- EATON Non-Illuminated Selectr Switch, Metal, 1NO (HT8JAH3AA5)
- Schneider Electric Selector Switches