Shop All Selector Switches
Schneider Electric
Hazardous Location Selector Switch 2 Pos
Mfr # XB4BD25GEX
Zoro # G3548807
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Metal
- Type of Operator Selector Switch
- Contact Form 1NO/1NC
- Action Maintained/Maintained
Product Information
- Brand Schneider Electric
- MFR # XB4BD25GEX
- Zoro # G3548807
- Country of Origin France
- Category Selector Switches
Dimensions
Size | 22 mm |
Mounting Diameter | 22 mm |
Embedding Depth | 58 mm |
Panel Cutout Diameter | 22 mm |
Description
Short-Handled Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Selector Switch, Color Black, Gray, No Key Key Removal, Operator Head Material Metal, Basic Material Metal, Bezel Material Metal, Contact Rating 1.9 A @ 380 V AC, 3 A @ 240 V AC, 6 A @ 120 V AC, 0.27 A @ 250 V DC, 0.55 A @ 125 V DC, 2.87 A @ 24 V DC, IP Rating IP65, Standards ANSI/ISA, CSA, IEC, UL Listed
Restrictions
- WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (NGR25681BNAAN)
- CAROL 16 AWG 10 Conductor Portable Cord 600V 100 ft. BK (09610)
- QUICKCABLE Black Welding Cable, 2/0, 50 ft. (202107-050)
- CANTEX Conduit Outlet Body, PVC, C, Color: Gray (5133105)
- SCHNEIDER ELECTRIC ShortHandleSelectorSwitch, Blk, 3Pos, 22mm (ZB5AD5TQ)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos (9001KQ11B)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB4BK1713)
- SCHNEIDER ELECTRIC Selector Switch Key Operated (ZB6CD28)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG212)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS53BH2)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS46BH2)
- Schneider Electric Selector Switches