Shop All Programmable Controller Accessories
Schneider Electric
Harmony XBT - mechanical adaptor for substituting XBTF032.10 by XBTGT2..0
Mfr # XBTZGCO1
Zoro # G0861141
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory / Separate Part Designation mechanical adaptor for substituting XBTF032.10 by XBTGT2..0
- Range of Product Harmony XBT
- Accessory / Separate Part Destination advanced panel
- Accessory / Separate Part Type adaptor
Product Information
- Brand Schneider Electric
- MFR # XBTZGCO1
- Zoro # G0861141
- UPC # 785901822837
- Country of Origin Japan
- Category Programmable Controller Accessories
Details
Item | Panel Cutout Adaptxbtf032/ Xbtgt2000 |
Accessory / Separate Part Designation | mechanical adaptor for substituting XBTF032.10 by XBTGT2..0 |
Range of Product | Harmony XBT |
Accessory / Separate Part Destination | advanced panel |
Accessory / Separate Part Type | adaptor |
Description
This Magelis XBTZ is a mechanical adaptor for substitution of terminals of the Magelis range. This accessory enables substitution from XBTF032x10 to XBTGT2xx0. It is a mounting accessory for the Magelis XBTGT advanced touchscreen panel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (8300HBW)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NC2X)
- OMRON Switching Power Supply, 100/240V AC, 24V DC, 120 W, 5A, Bracket (S8VK-C12024)
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 100A, Fast-Acting, 600V AC, Bolt-On (KAC-100)
- SCHNEIDER ELECTRIC Programmable Cable, For Controller M171 (TM171ADMI)
- SCHNEIDER ELECTRIC Preformed cordset, Modicon M340, 40 way terminal, 2 x HE10 connector, 1m (BMXFCC103)
- SCHNEIDER ELECTRIC Ext Module, TM3, 0 inputs, 16 outputs (TM3DQ16R)
- SCHNEIDER ELECTRIC Connection Cable RS232, For Logic Relays (SR2CBL01)
- SCHNEIDER ELECTRIC PC box IP66 IK08 RAL7035 Int.H150W105D80 Ext.H164W121D87 opaque PC cover H20 (NSYTBP16128)
- SCHNEIDER ELECTRIC Ext Module, TM3, 0 inputs, 8 outputs (TM3DQ8R)
- IRIS Flame Monitoring Signal Processor Other Plc And Dcs Module (700DC)
- Schneider Electric Programmable Controller Accessories