Shop All Adjustable Frequency Drive Accessories
Schneider Electric
Graphic Keypad Door Mounting Kit
Mfr # VW3A1112
Zoro # G5074181
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Altivar
- Depth 5.3 in
- Width 3.8 in
- Height 2.7 in
- Function Graphic Keypad Type 12 Door Mounting
Product Information
- Brand Schneider Electric
- MFR # VW3A1112
- Zoro # G5074181
- UPC # 03606480702242
- Country of Origin China
- Category Adjustable Frequency Drive Accessories
Dimensions
Depth | 5.3 in |
Width | 3.8 in |
Height | 2.7 in |
Overall Height | 2.7 in |
Overall Depth | 5.3 in |
Overall Width | 3.8 in |
Details
Item | Graphic Keypad Door Mounting Kit |
For Use With | Altivar |
Function | Graphic Keypad Type 12 Door Mounting |
Application | Graphic Keypad Mounting |
Used For | Variable Speed Drives |
Includes | Anti-Rotation Tee, Fixing Nut, Mounting Plate, Tightening Wrench |
Type | Mounting Kit |
Mfr. Stock No. | VW3A1112 |
IP Enclosure Rating | 65 |
Compatible with Manufacturer Part Number | Mfr. No. Altivar Easy 610, Mfr. No. Altivar Machine ATV320, Mfr. No. Altivar Process ATV600, Mfr. No. ATV340, Mfr. No. ATV900 |
Description
Graphic Keypad Door Mounting Kit, For Use with Series ATV320, ATV340, ATV600, ATV610, ATV900, Compatible with Manufacturer Part Number Mfr. No. Altivar Easy 610, Mfr. No. Altivar Machine ATV320, Mfr. No. Altivar Process ATV600, Mfr. No. ATV340, Mfr. No. ATV900, For Use With Altivar, IP Enclosure Rating 65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X10X10)
- WESTAR Engine Mount - Front Right, EM-9345 (EM-9345)
- ZORO SELECT Clamp, Hose, 1/2 In Size (3LZ07)
- BRENNAN INDUSTRIES 16MP-16MP 45 Deg Elbow Forged (5501-16-16-FG)
- SCHNEIDER ELECTRIC Connecting Cable, PC To Altistart, Altivar (VW3A8106)
- SCHNEIDER ELECTRIC Remote Keypad, For Altistart 22, IP65 (VW3G22102)
- SCHNEIDER ELECTRIC Program Multiloader, RJ45, ATV12,312, 61, 71 (VW3A8121)
- SCHNEIDER ELECTRIC Remote Keypad, IP54 NEMA 12 (VW3G22101)
- SCHNEIDER ELECTRIC Adaptor Kit, RJ45 to USB, 8.2 ft, Altivar (TCSMCNAM3M002P)
- SCHNEIDER ELECTRIC Remote LCD Keypad Cable, RJ45-RJ45 3 Met, Altivar (VW3A1104R30)
- DAYTON On/Off AC Line Switch Kit (13E667)
- Schneider Electric Adjustable Frequency Drive Accessories