Shop All Time Delay Relays
Schneider Electric
GFR RH99M MANUAL TIME DELAY UL 120VAC
Mfr # 56372TD
Zoro # G000428146
Free Shipping & Returns
$2,369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 110...130 V AC
- Mounting - Relay rail
- Standards UL
- Product Compatibility Vigirex Vigi
- Product Destination DIN rail
Product Information
- Brand Schneider Electric
- MFR # 56372TD
- Zoro # G000428146
- Country of Origin France
- Category Time Delay Relays
Details
Description
The purpose of ground-fault protection is to measure the ground leakage current of an electrical installation, or part of an installation, and interrupt the power supply if the ground-fault current becomes dangerous to property. Vigirex ground-fault relays, with associated sensors (current transformers), measure the leakage current in an electrical installation to detect levels that may be damaging. When used for protection, they cause an associated circuit breaker or switch to interrupt the supply of power to the protected system. They may also be used for monitoring only, with output to an alarm. The Vigirex product line can be used with loads up to 3200A. It includes fixed sensitivities from 30 mA to 1 A and adjustable sensitivities up to 30 A, providing a solution that offers both flexibility and performance. The responsiveness of the Vigirex relay is determined from a combination of their sensitivity (measured in milliamperes or amps) and their time delays (duration that the threshold of ground-fault is exceeded). These can range from instantaneous (no intentional delay) to 4.5 seconds. The shortest delay will provide the greatest protection, while the longest will minimize nuisance tripping. The range of time delays is also helpful when providing a coordinated ground-fault protection scheme. This Vigirex, time delay switch is rail mounted. This product complys to UL standards. This product has a control current voltage of 110-130 VAC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, White or Yellow (ZBY4101)
- GENERAC 30 Amp Power Inlet Box, 125/250V, Aluminum, Nema L14-30 With Spring-Loaded Flip Lid On Front (6346)
- ZORO SELECT Channel Cushioned Clamp, 1-1/8 In, Gold (V120NEO 1-1/8Y)
- MOTORMITE 8 In Black Wire Ties, 83743 (83743)
- SCHNEIDER ELECTRIC Retrofit coil with adaptor for TeSys Deca (LAD4BB3)
- SCHNEIDER ELECTRIC Time Delay Relay, 12V DC, 8 Pins (REXL2TMJD)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 0.7A, 1s..100h, multifunction, solid state output, 24 to 240V AC (RE17LMBM)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA (9050JCK15V14)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK22V14)
- SCHNEIDER ELECTRIC Time Delay Relay, 120V DC, 8 Pins (9050JCK1F30V20)
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (TR-50228-12)
- Schneider Electric Electrical Relays